Shop All Trimmer Accessories
T Terre
Edger Blades Compatible w/ Ryobi 613223 Echo 720-237-001 Stihl 4133-713-4101, 30PK
Mfr # 41-ROT-07-0038-QTY30
Zoro # G508455941
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 7.75
- Height 0.2
- Width 2
- Weight 15
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand T Terre
- MFR # 41-ROT-07-0038-QTY30
- Zoro # G508455941
- Country of Origin China
- Category Trimmer Accessories
Dimensions
Length | 7.75 |
Height | 0.2 |
Width | 2 |
Details
Item | Edger Blades |
Weight | 15 |
Material | Steel |
For Use With | Compatible with: Ryobi, Echo, Stihl, Maruyama, and Green Machine |
Description
Terre Products edger blades will give you a nice clean edge on your lawn, garden, driveway, sidewalk, playing field, vegetable garden, or flower bed. Our edger OEM replacement blades are high quality and durable, ensuring outstanding performance, and precision cut. Extend the life of your equipment by replacing dull blades at regular intervals. * DIMENSIONS: Length: 7-11/16 Inch | Width: 2 Inch | Center Hole Diameter: 1 Inch | Thickness: .125 Inch * * COMPATIBLE WITH: Ryobi, Echo, Stihl, Maruyama, and Green Machine * REPLACEMENT FOR: 613223, 720-237-001, 4133-713-4101, 216062, and 237001Lawn mower edger blades non-heat treated * EXCEPTIONAL QUALITY: Manufactured to meet or exceed OEM specifications
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET Fits Exmark Spindle 103-3206 Fits 72" Lazer Z (LAS20-0048)
- HONDA Spark Plug (98079-56846)
- MTD Link-Strg Drag Rh (747-06457)
- LIBERTY GARDENS Liberty Garden Products 691 125 ft. Hose Wall Butler (184307)
- T TERRE Edger Blades Compatible w/ Ryobi 613223 Echo 720-237-001 Stihl 4133-713-4101, 20PK (41-ROT-07-0038-QTY20)
- T TERRE Heat Hardened Edger Blades Compatible w/ Ryobi 613223 Stihl 4133-713-4101 Green Machine, 20PK (41-ROT-07-0039-QTY20)
- T TERRE Heat Hardened Edger Blades Compatible w/ Ryobi 613223 Stihl 4133-713-4101 Green Machine, 50PK (41-ROT-07-0039-QTY50)
- T TERRE Edger Blades Compatible w/ Ryobi 613223 Echo 720-237-001 Stihl 4133-713-4101, 50PK (41-ROT-07-0038-QTY50)
- T TERRE Commercial Grade .095 Square Weed Eater Trimmer Line Spool Length 774 ft. (5740030095)
- T TERRE Residential Grade .065 Square Trimmer Line 1 lb. Trimmer String Line Length 564 ft. (5740010065)
- A & I PRODUCTS Titanium Power Trimmer Line, .095" round 8.75" x7.8" x1.6" (A-B132095)
- T Terre Trimmers