Shop All Trimmer Accessories
T Terre
Edger Blades Compatible w/ Ryobi 613223 Echo 720-237-001 Stihl 4133-713-4101, 25PK
Mfr # 41-ROT-07-0038-QTY25
Zoro # G908455930
product price: $36.99
/pk 25, $1.48/ea
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 7.75
- For Use With Compatible with: Ryobi, Echo, Stihl, Maruyama, and Green Machine
- Height 0.2
- Weight 12.5
- Width 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand T Terre
- MFR # 41-ROT-07-0038-QTY25
- Zoro # G908455930
- Country of Origin China
- Category Trimmer Accessories
Dimensions
Length | 7.75 |
Height | 0.2 |
Width | 2 |
Details
Item | Edger Blades |
For Use With | Compatible with: Ryobi, Echo, Stihl, Maruyama, and Green Machine |
Weight | 12.5 |
Material | Steel |
Description
Terre Products edger blades will give you a nice clean edge on your lawn, garden, driveway, sidewalk, playing field, vegetable garden, or flower bed. Our edger OEM replacement blades are high quality and durable, ensuring outstanding performance, and precision cut. Extend the life of your equipment by replacing dull blades at regular intervals. * DIMENSIONS: Length: 7-11/16 Inch | Width: 2 Inch | Center Hole Diameter: 1 Inch | Thickness: .125 Inch * * COMPATIBLE WITH: Ryobi, Echo, Stihl, Maruyama, and Green Machine * REPLACEMENT FOR: 613223, 720-237-001, 4133-713-4101, 216062, and 237001Lawn mower edger blades non-heat treated * EXCEPTIONAL QUALITY: Manufactured to meet or exceed OEM specifications
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NYLABONE Power Chew Dental Dinosaur Dog Toy Giant (NDD101P)
- ZORO SELECT Barrier Fence, 4ft. H, 50 ft. L, Orange (33L955)
- LOGO BRANDS Houston Texans Round Table (613-31)
- VICTOR Fast-Kill Animal Trap For Mice (M922)
- T TERRE Commercial Grade .095 Trimmer Line Square 5 lb. Dual Strength Weed Eater (5744050095)
- T TERRE Commercial Grade Dual Strength .095 Square Weed Eater Trimmer Line Spool Length 774 ft. (5744030095)
- T TERRE Power Rotary Scissors (5823258)
- T TERRE Commercial Grade .095 Square Weed Eater Trimmer Line Spool Length 1293 ft. (5740050095)
- T TERRE Residential Grade 065 Round Trimmer Line 1/2 lb. Trimmer String Line Length 302 ft. Diam. .065 in. (5720005065)
- T TERRE Edger Blades Compatible w/ Ryobi 613223 Echo 720-237-001 Stihl 4133-713-4101, 20PK (41-ROT-07-0038-QTY20)
- MILWAUKEE TOOL M18 Fuel 18V Cordless Quik-Loc String Trimmer Attachment (ML49-16-2717)
- T Terre Trimmer Accessories