Shop All Trimmer Accessories
T Terre
Commercial Grade Dual Strength 095 Square Weed Eater Trimmer Line Length 49 ft.
Mfr # 5744150095
Zoro # G208456002
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4
- Size 095 inch
- For Use With Replacement line fits most trimmer brs Echo SRM 235 SRM 230, Stihl FS 56 RC FS55 R, Husqvarna 128LD, DeWalt DCST970X1, Ryobi RY253SS, Troy Bilt TB 22
- Material Nylon PA6 & PA66
- Weight 0.2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand T Terre
- MFR # 5744150095
- Zoro # G208456002
- Country of Origin China
- Category Trimmer Accessories
Dimensions
Length | 4 |
Size | 095 inch |
Width | 4 |
Height | 1 |
Details
Item | Trimmer String |
For Use With | Replacement line fits most trimmer brs Echo SRM 235 SRM 230, Stihl FS 56 RC FS55 R, Husqvarna 128LD, DeWalt DCST970X1, Ryobi RY253SS, Troy Bilt TB 22 |
Material | Nylon PA6 & PA66 |
Weight | 0.2 |
Description
Terre Products high quality weed eater trimmer line part 5744150095 is made with Nylon PA6 tough abrasion-resistant material. Square trimmer string measures .095-inch diameter, line length 49 ft. Replacement line fits most trimmer brands: Echo SRM 235 and SRM 230, Stihl FS 56 RC and FS55 R, Husqvarna 128LD, DeWalt DCST970X1, Ryobi RY253SS, Troy Bilt TB 22, and many more. Straight-shaft string trimmers are useful for trimming grass, weeds, and small plants that your lawn mower cant get to, but their effectiveness depends on the quality of the trimmer line you use. Trimmer line spins at high speed, creating enough force to hold the line out at a rigid, horizontal angle to cut through vegetation, so it needs to be built tough. TERRE offers a wide selection of OEM-equivalent, monofilament trimmer lines in a variety of sizes, weights, and lengths, made to be * COMPATIBLE with todays most popular trimmer brands. * MATERIALS - Terra Products .095 inch trimmer line is crafted from high quality, heavy duty, Nylon PA6 tough abrasion-resistant material. * ENGINEERED TO LAST - Our design is engineered to provide longer life, better performance, increased speed and acceleration, and reduced fuel consumption. * CORE STRENGTH Dual strength reinforced core material is breakage resistant, so you spend less time replacing your line. Residential grade .095 Inch. trimmer line round, weed wacker string length 1293 ft. * COMPATIBILITY - Replacement string trimmer line fits most weed wacker brands including Echo SRM 235 and SRM 230, Stihl FS 56 RC and FS55 R, Husqvarna 128LD, DeWalt DCST970X1, Ryobi RY253SS, Troy Bilt TB 22 and many more. * EASY INSTALLATION - Get the job done faster with Terre Products easy to install trimmer line. The square trimmer line shape creates four sharp edges that increase the trimmer's cutting ability. Can be a great option if you need that extra cutting power.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Soap Filter 3" Ht X 13/16" W, Priced Per Pack Lawn Mowers (758-933)
- AUDUBON PARK Wild Bird Food, 45 lb (12230)
- FLASH FURNITURE 8' x 8' Outdoor Pop Up Canopy Tent with Carry Bag (JJ-GZ88-BL-GG)
- SENIX 58 Volt Max* 10-Inch Cordless Brushless Pole Saw, Tool Only (CSPX5-M-0)
- T TERRE Commercial Grade .105 Square Weed Eater Trimmer Line Spool Length 633 ft. (5740030105)
- T TERRE Heat Hardened Edger Blades Compatible w/ Ryobi 613223 Stihl 4133-713-4101 Green Machine 237001, 4PK (41-ROT-07-0039-QTY4)
- T TERRE Residential Grade 065 Round Trimmer Line 1/2 lb. Trimmer String Line Length 302 ft. Diam. .065 in. (5720005065)
- T TERRE Commercial Grade Dual Strength .095 Square Weed Eater Trimmer Line Spool Length 774 ft. (5744030095)
- T TERRE Commercial Grade .095 inch Round Trimmer Line 1/2 lb. Quality Trimmer String Line Length 144 ft. (5720005095)
- T TERRE Edger Blades Compatible w/ Ryobi 613223 Echo 720-237-001 Stihl 4133-713-4101, 20PK (41-ROT-07-0038-QTY20)
- FOAMPRO 2 in. Finest Edger Trimmer Refill, 2PK (183)
- T Terre Trimmer Accessories