Shop All Trimmer Accessories
T Terre
Commercial Grade .095 Trimmer Line Square 5 lb. Dual Strength Weed Eater
Mfr # 5744050095
Zoro # G808455986
product price: $54.39
/ea
$54.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 7
- Weight 5.75
- Height 9
- Material Nylon PA6 & PA66
- Width 7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand T Terre
- MFR # 5744050095
- Zoro # G808455986
- Country of Origin China
- Category Trimmer Accessories
Dimensions
Length | 7 |
Height | 9 |
Width | 7 |
Size | 095 inch |
Details
Item | Trimmer String |
Weight | 5.75 |
Material | Nylon PA6 & PA66 |
For Use With | Replacement line fits most trimmer brs Echo SRM 235 SRM 230, Stihl FS 56 RC FS55 R, Husqvarna 128LD, DeWalt DCST970X1, Ryobi RY253SS, Troy Bilt TB 22 |
Description
Terre Products high quality weed eater trimmer line part 5744050095 is made with Nylon PA6 tough abrasion-resistant material. Five pounds of square trimmer string measures .095-inch diameter, line length 1293 ft. Replacement line fits most trimmer brands: Echo SRM 235 and SRM 230, Stihl FS 56 RC and FS55 R, Husqvarna 128LD, DeWalt DCST970X1, Ryobi RY253SS, Troy Bilt TB 22, and many more. Straight-shaft string trimmers are useful for trimming grass, weeds, and small plants that your lawn mower cant get to, but their effectiveness depends on the quality of the trimmer line you use. Trimmer line spins at high speed, creating enough force to hold the line out at a rigid, horizontal angle to cut through vegetation, so it needs to be built tough. * MATERIALS - Terra Products .095 inch trimmer line is crafted from high quality, heavy duty, Nylon PA6 tough abrasion-resistant material. * ENGINEERED TO LAST - Our design is engineered to provide longer life, better performance, increased speed and acceleration, and reduced fuel consumption. * CORE STRENGTH Dual strength reinforced core material is breakage resistant, so you spend less time replacing your line. Residential grade .095 Inch. trimmer line round, weed wacker string length 1293 ft. * COMPATIBILITY - Replacement string trimmer line fits most weed wacker brands including Echo SRM 235 and SRM 230, Stihl FS 56 RC and FS55 R, Husqvarna 128LD, DeWalt DCST970X1, Ryobi RY253SS, Troy Bilt TB 22 and many more. * EASY INSTALLATION - Get the job done faster with Terre Products easy to install trimmer line. The square trimmer line shape creates four sharp edges that increase the trimmer's cutting ability. Can be a great option if you need that extra cutting power.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACTO Jacto Sprayer Replacement Shoulder Strap Assembly (573006)
- AFTERMARKET REPLACEMENT CHOKE CABLE Fits Exmark REPLACES Fits Exmark P/N 1-603336. (LAE40-0011)
- MIDWEST RAKE Chisel Tooth Rake, 24", 66" Blue Handle (20024)
- SEACHOICE Plastic Replacement Handle Assembly For Igloo Coolers 28 to 54 QT (76951)
- T TERRE Edger Blades Compatible w/ Ryobi 613223 Echo 720-237-001 Stihl 4133-713-4101, 4PK (41-ROT-07-0038-QTY4)
- T TERRE Commercial Grade Dual Strength .095 Square Weed Eater Trimmer Line Spool Length 774 ft. (5744030095)
- T TERRE Edger Blades Compatible w/ Ryobi 613223 Echo 720-237-001 Stihl 4133-713-4101, 50PK (41-ROT-07-0038-QTY50)
- T TERRE Commercial Grade .095 Square Weed Eater Trimmer Line Spool Length 774 ft. (5740030095)
- T TERRE Heat Hardened Edger Blades Compatible w/ Ryobi 613223 Stihl 4133-713-4101 Green Machine, 50PK (41-ROT-07-0039-QTY50)
- T TERRE Commercial Grade Dual Strength Square .095 Trimmer Line 1/2 lb. Trimmer String Line Length 131 ft. (5744005095)
- WORX Spool Replacement Trimmer (WA0014)
- T Terre Trimmers