Shop All Trimmer Accessories
T Terre
Commercial Grade .095 Square Weed Eater Trimmer Line Spool Length 1293 ft.
Mfr # 5740050095
Zoro # G608455964
product price: $34.49
/ea
$34.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 7
- Size 095 inch
- For Use With Replacement line fits most trimmer brs Echo SRM 235 SRM 230, Stihl FS 56 RC FS55 R, Husqvarna 128LD, DeWalt DCST970X1, Ryobi RY253SS, Troy Bilt TB 22
- Width 7
- Height 9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand T Terre
- MFR # 5740050095
- Zoro # G608455964
- Country of Origin China
- Category Trimmer Accessories
Dimensions
Length | 7 |
Size | 095 inch |
Width | 7 |
Height | 9 |
Details
Item | Trimmer String |
For Use With | Replacement line fits most trimmer brs Echo SRM 235 SRM 230, Stihl FS 56 RC FS55 R, Husqvarna 128LD, DeWalt DCST970X1, Ryobi RY253SS, Troy Bilt TB 22 |
Material | Nylon PA6 |
Weight | 5.6 |
Description
Terre Products high quality trimmer line weed eater part 5740050095 is made with Nylon PA6 tough abrasion-resistant material. Five pounds of square trimmer string measures .095-inch diameter, line length 1293 ft. or 394 m. Replacement line fits most trimmer brands: Echo SRM 235 and SRM 230, Stihl FS 56 RC and FS55 R, Husqvarna 128LD, DeWalt DCST970X1, Ryobi RY253SS, Troy Bilt TB 22, and many more. * MATERIALS - Terra Products .095 inch trimmer line is crafted from high quality, heavy duty, Nylon PA6 tough abrasion-resistant material. * ENGINEERED TO LAST - Our design is engineered to provide longer life, better performance, increased speed and acceleration, and reduced fuel consumption. * CORE STRENGTH High strength reinforced core material is breakage resistant, so you spend less time replacing your line. Residential grade .095 Inch or 2.4mm. trimmer line round, weed wacker string length 1293 ft. or 394m. * COMPATIBILITY - Replacement string trimmer line fits most weed wacker brands including Echo SRM 235 and SRM 230, Stihl FS 56 RC and FS55 R, Husqvarna 128LD, DeWalt DCST970X1, Ryobi RY253SS, Troy Bilt TB 22 and many more. * EASY INSTALLATION - Get the job done faster with Terre Products easy to install trimmer line. The square trimmer line shape creates four sharp edges that increase the trimmer's cutting ability. Can be a great option if you need that extra cutting power.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANNER 2400 GPH Hydro Pump. Foam Pre-Filter. 10' pwr cord. (40140)
- EARTHWAY Commercial 50lb Spreader (2150)
- MSI Niagara Yellow 0.5 Cu. Ft . 1 Cm To 3 Cm Pebbles. 40 Lb. Bag (ZOR-LSC-0157)
- MTD Tine Asm-Lh 12 (642-04071-0638)
- T TERRE Commercial Grade Dual Strength .105 Square Weed Eater Trimmer Line Spool Length 1063 ft. (5744050105)
- T TERRE Residential Grade 065 Round Trimmer Line 1/2 lb. Trimmer String Line Length 302 ft. Diam. .065 in. (5720005065)
- T TERRE Edger Blades Compatible w/ Ryobi 613223 Echo 720-237-001 Stihl 4133-713-4101, 30PK (41-ROT-07-0038-QTY30)
- T TERRE Commercial Grade .105 Square Trimmer Line 5 lb. Trimmer String Spool Length 1063 ft (5740050105)
- T TERRE Commercial Grade .095 Trimmer Line Square 5 lb. Dual Strength Weed Eater (5744050095)
- T TERRE Commercial Grade Dual Strength .095 Square Weed Eater Trimmer Line Spool Length 774 ft. (5744030095)
- EGO Snow Blower Scraper Bar, Black, 21-1/16" H (ASS2100)
- T Terre Trimmer Accessories