Shop All Trimmer Accessories
T Terre
Commercial Grade .08 Square Trimmer Line 1 lb. Weed Eater Trimmer String Line Length 384 ft.
Mfr # 5740010080
Zoro # G408455959
product price: $14.59
/ea
$14.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 7.5
- Weight 1
- Material Nylon PA6
- Size 080 inch
- Height 1.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand T Terre
- MFR # 5740010080
- Zoro # G408455959
- Country of Origin China
- Category Trimmer Accessories
Dimensions
Length | 7.5 |
Size | 080 inch |
Height | 1.5 |
Width | 7.5 |
Details
Item | Trimmer String |
Weight | 1 |
Material | Nylon PA6 |
For Use With | Replacement line fits most weed eater, trimmer brs Echo SRM 235 SRM 230, Stihl FS 56 RC FS55 R, Husqvarna 128LD, DeWalt DCST970X1, Ryobi RY253SS, Troy Bilt TB 22 |
Description
Terre Products high quality trimmer line part 5740010080 is made with Nylon PA6 tough abrasion-resistant material. Round trimmer string measures 08-inch diameter, line length 384 ft. 117m. Replacement line fits most weed eater, trimmer brands: Echo SRM 235 and SRM 230, Stihl FS 56 RC and FS55 R, Husqvarna 128LD, DeWalt DCST970X1, Ryobi RY253SS, Troy Bilt TB 22, and many more. String trimmers are useful for trimming grass, weeds, and small plants that your lawn mower cant get to, but their effectiveness depends on the quality of the trimmer line you use. Trimmer line spins at high speed, creating enough force to hold the line out at a rigid, horizontal angle to cut through vegetation, so it needs to be built tough. MATERIALS - Terra Products .08 inch trimmer line is crafted from high quality, heavy duty, Nylon PA6 tough abrasion-resistant material. * ENGINEERED TO LAST - Our design is engineered to provide longer life, better performance, increased speed and acceleration, and reduced fuel consumption. * CORE STRENGTH High strength reinforced core material is breakage resistant, so you spend less time replacing your line. Residential grade .08 inch or 2mm. trimmer line round, weed wacker string length 384 ft. or 117m. * COMPATIBILITY - Replacement string trimmer line fits most weed wacker brands including Echo SRM 235 and SRM 230, Stihl FS 56 RC and FS55 R, Husqvarna 128LD, DeWalt DCST970X1, Ryobi RY253SS, Troy Bilt TB 22 and many more. * EASY INSTALLATION - Get the job done faster with Terre Products easy to install trimmer line. The round string is designed to reduce noise level for better working conditions. Used for lighter applications. Works well when trimming low-medium grass and light vegetation.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spray Nozzle, Size 5.5,5075 psi (ALTPR35-50)
- KENYON 14 ga Trenching Shovel, Steel Blade, 48 in L Yellow Professional Grade Fiberglass Handle (89236)
- LANDSCAPERS SELECT Coupling Hose 5/8-3/4In Female (GC533)
- CLASSIC ACCESSORIES Built In Grill Top Cover, Medium, Black (55-399-030401-EC)
- T TERRE Commercial Grade .095 inch Round Trimmer Line 1/2 lb. Quality Trimmer String Line Length 144 ft. (5720005095)
- T TERRE Commercial Grade Dual Strength Square .095 Trimmer Line 1/2 lb. Trimmer String Line Length 131 ft. (5744005095)
- T TERRE Commercial Grade Dual Strength .105 Square Weed Eater Trimmer Line Spool Length 1063 ft. (5744050105)
- T TERRE Commercial Grade .105 Square Weed Eater Trimmer Line Spool Length 633 ft. (5740030105)
- T TERRE Commercial Grade .095 Square Weed Eater Trimmer Line Spool Length 1293 ft. (5740050095)
- T TERRE Commercial Grade .080 inch/2mm Round Trimmer Line1/2 lb. Trimmer String Line Length 207 ft. or 63 m (5720005080)
- OREGON Magnum Gatorline SuperTwist Trimmer Line, .130" by 32', Donut (69-202)
- T Terre Trimmer Accessories