Shop All Motorsport Accessories
T Terre
ATV Cover Waterproof Heavy Duty Fits Most Quads, Windproof Buckle Strapping
Mfr # 106005
Zoro # G808391161
product price: $47.35
/ea
$47.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 5
- Color black
- Length 13.5
- Width 10.5
- Weight 5.8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand T Terre
- MFR # 106005
- Zoro # G808391161
- Country of Origin China
- Category Motorsport Accessories
Dimensions
Height | 5 |
Length | 13.5 |
Width | 10.5 |
Details
Color | black |
Weight | 5.8 |
Material | 600D marine-grade polyester Oxford |
Description
The best way to protect your ATV and make sure it has a long life, is with a waterproof, UV resistant, heavy duty 4 wheeler cover from Terre Products. Made from durable 600D marine-grade, tear proof polyester Oxford material with double stitched seams, this cover will protect your quad from adverse weather elements, ensuring the longevity of your ATV. Dont let your battery be ruined by moisture, keep it dry with a secure, reliable, waterproof cover that doesnt leak. The buckle strapping makes it super secure and ideal for storage and trailering. * MEASUREMENTS 86.5 Inch L x 50 Inch W x 49.5 Inch H | Provides effective coverage of the entire surface of your machine. Universal size fits most makes and models including Honda, Polaris, Yamaha, Can-Am, Kawasaki, Arctic Cat, Sportsman, Suzuki, Coleman, CF Moto, Razor, SHERP, KTM, Alpha Sports. * MATERIALS - Terre Products ATV cover is engineered for long lasting protection. Crafted from high quality, heavy duty, 600D Polyester Oxford material with double stitched seams to protect your quad from rain, sleet, snow, dirt, dust, pollen, and extreme conditions. The non-scratch liner protects the surface of your machine. * SECURE RELIABILITY - Built-in windproof buckle strapping tightening mechanism for increased protection from the elements to keep your battery dry and stop the cover from blowing away. Built to withstand high winds during transportation. * PREVENTION Maybe you think you dont need an ATV cover, but they serve important and practical purposes. Protect your investment from the elements and prevent rusting of the body, rotting of wires, and potential clogging of the engine. A secure 4 wheeler cover will also prevent small animals from making a home in your machine. * EASY STORAGE - Our ATV cover comes with an attractive, sturdy bonus storage bag. It's the perfect item to round out your ATV four-wheeler accessories.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL Brake Fluid Tester, W181 (W181)
- ILC Replacement for Ariens 00432600 replacement light bulb lamp (432600)
- BALDWIN FILTERS Fuel Filter, Element Only, 7-1/2 in. L (PF9928)
- BALDWIN FILTERS Air Filter, 10-31/32 x 16-7/16 in. (RS3506)
- ILC Replacement for Ezgo / Cushman / Textron 2704-402 (2704-402 EZGO / CUSHMAN / TEXTRON)
- ILC Replacement For Arctic Cat High Clear Windshield - F Jag Z1 T Bc Lynx 2007 (6606-278)
- ILC Replacement for Arctic CAT Speedrack Cargo BOX - ZR F XF M 2015 (SPEEDRACK CARGO BOX - ZR F XF M 2015 ARCTIC CAT)
- RAIDER Gt Series / Atv / X-Large (02-6611)
- ILC Replacement for Arctic CAT Mid-size Shovel Pack Tunnel BAG - Blast Riot XF M 2018 (MID-SIZE SHOVEL PACK TUNNEL BAG - BLAST RIOT XF)
- ILC Replacement for Ezgo / Cushman / Textron 2704-418 (2704-418 EZGO / CUSHMAN / TEXTRON)
- ILC Replacement For SKINZ PFB400WHT (PFB400-WHT)
- T Terre Motorsport Accessories