Shop All Multi-Bit Screwdrivers
T Terre
6 in 1 Screwdriver Multitool, All in-One with LED Flashlight and Telescopic Magnetic Pick-Up Tool
Mfr # 102001
Zoro # G308391159
$17.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 11
- Material Steel
- Nut Driver Handle Color black
- Width 6.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand T Terre
- MFR # 102001
- Zoro # G308391159
- Country of Origin China
- Category Multi-Bit Screwdrivers
Dimensions
Overall Length | 11 |
Width | 6.75 |
Details
Material | Steel |
Nut Driver Handle Color | black |
Item | Hand Tools |
Description
Terre Products multibit screwdriver with a built in LED flashlight helps make any repair, maintenance, and/or installation job a little easier. The 6 in 1 screwdriver multitool offers 5 popular, must have bits conveniently and securely stored in the head of the handle by a magnetic strip. This hand tool takes the place of four different screwdrivers that are probably taking up room in your toolbox. Terres multitool screwdriver is good for almost every home or workplace repair job. Suitable for installing, removing, maintenance, and repair of appliances, equipment, electronics, furniture and DIY crafts. The bright LED light is ideal for working at night and helps you see into the darkest corners. This all-in-one screwdriver includes a magnetic pick-up tool, with a telescopic shaft that extends up to 15 inches. Great if you drop a bit, or screw or nail in those tough to reach areas. This hand tool has an ergonomic handle made of a robust Polypropylene Plastic PP, covered with a Thermoplastic Rubber TPR material to ensure slip resistance. It is lightweight and moisture resistant for increased control and feels comfortable in your hand. This screwdriver is perfect for on-the-go jobs or simple household fixes, including putting together furniture, repairing appliances, working on your car, working on electronic devices including laptops, tablets, game boxes, game consoles, toys, clocks and watches. * DURABLE & COMFORTABLE - 6-in-1 multi-bit interchangeable screwdriver tool. CRV chrome plated finish. Ergonomic handle is made of a robust Polypropylene Plastic PP, covered with a Thermoplastic Rubber TPR material to ensure slip resistance. Lightweight and moisture resistant for increased control. Feels comfortable in your hand * VISIBILITY - Features an LED flashlight to help illuminate your working area. Ideal for working in poorly lit areas such as cupboards, closets, basements, and more. Simple power button located on the end of the screwdriver * CONVENIENCE - Includes magnetic pick-up tool, telescopic shaft extends up to 15 inches. Great if you drop a bit in those tough to reach areas. * BITS - 5-piece 1 Inch CRV bits with storage: Phillips #1 PH1 , Phillips #2 PH2 ; Slotted bit 3/16 Inch , Slotted bit 1/4 Inch ; Robertson Square Driver bit #2POWER SOURCE - 3 AAA batteries. Batteries not included
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1801 Steam Oxide HSS RHS/RHC #25 (C23189)
- STARRETT Steel Rule, Flexible, 150mm, Type 30 Grad (C330-150)
- WIHA 36 Piece GoBox Electronics ESD Precision Micro Bit Set (75979)
- WESTWARD Silver/Deming Drill, 35/64,118 Deg (6PTG4)
- URREA 5 in 1 interchangeable cushion grip screwdriver 5/16” bits (9301CMS)
- KLEIN TOOLS Torx(R) Bit 9 1/2 in, Drive Size: 1/4 in, 5/16 in , Num. of pieces:5 (32537)
- IRWIN IRWIN® 9 in 1 Multi-Tool Screwdriver (2051100)
- CRAFTSMAN Ratcheting Offset Multi-Bits Screwdriver (CMHT68008)
- KLEIN TOOLS Phillips, Slotted, Square, Schrader Valve Insertion, Core Removal Bit 8.75", Drive Size: 5/16", 1/4" (32534)
- CRAFTSMAN Multi-Bits Screwdriver, 3" L, 6 pcs. (CMHT68000)
- STANLEY Phillips, Standard Bit 7 3/4 in, Drive Size: 1/4 in, 5/16 in , Num. of pieces:4 (68-012)
- T Terre Screwdrivers and Nutdrivers