Shop All Mallets
T Terre
6 in 1 Double Faced Rubber Mallet Hammer, Built-In Multi-Bit Screwdriver, Ergonomic Non-Slip Handle
Mfr # 103001
Zoro # G908391160
product price: $18.19
/ea
$18.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Material Steel
- Head Weight 1.15
- Overall Length 11
- Handle Color black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 11 |
Details
Head Material | Steel |
Head Weight | 1.15 |
Item | Hand Tools |
Handle Color | black |
Description
This double-faced hammer rubber mallet has a built-in multi bit screwdriver at its base, making it truly a 6-in-1 multi use tool. Our double-faced soft mallet hammer tool is designed to safely install small parts, assemble furniture and work on delicate materials so you can avoid leaving marks. The dual surfaced head allows you to deliver the perfect hammer strike while protecting furniture, flooring and other surfaces and parts. * DURABLE & COMFORTABLE - Ergonomic handle is made of a robust Polypropylene Plastic PP, covered with a non-slip Thermoplastic Rubber TPR material to ensure slip resistance. Lightweight and moisture resistant for increased control. Feels comfortable in your hand * USES - 6-in-1 multi use rubber mallet hammer delivers great results for home improvement projects. Used for work on mechanical maintenance, construction, wood furniture, flooring installation including tile, marble, laminate, and other surfaces that you need to avoid marking. Great auto glove box tool. Can be used for window breaking in case of an emergency. * CONVENIENCE - Features a built in multi bit screwdriver at the base of the mallet hammer. Great tool for dorm rooms and apartments. * BITS - 4 piece Cr-V bit Specifications : Slotted SL 5mm SL5 , Slotted SL 6mm SL6 ; Phillips #2 PH2 , Phillips #3 PH3 * GREAT OPTION - Double sided hammer has great wear resistance, good elasticity, and makes a great option for limiting scratches and damaging the surface area when striking.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE Screw Machine Drill Bit, T Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50849)
- HHIP MT3-70 Degree 3" Bull Nose Live Center (3900-5011)
- CURRENT TOOLS Conduit Piston for 3" conduit (R30)
- IRWIN 3/8IN, Hex Head Multi-Spline Extractor (53209)
- BIG HORN Replacement Nylon Face for 1-1/2 Inch Hammer Head (19094)
- URREA Rubber Mallet with black color rubber head 16Oz (1367)
- SMART SAVERS 16 Oz. Rubber Mallet with Wood Handle (CC101007)
- ABC HAMMERS 5 lb. Brass Hammer with 14" Fiberglass Handle (ABC5BF)
- HALDER SIMPLEX Simplex 30 Mallet w/Soft Blu and Gry Rub (3013.03)
- WESTWARD Rubber Mallet, Hickory, 8 Oz (6DWL1)
- ABC HAMMERS 12 lb. Brass Hammer with 32" Wood Handle (ABC12BW)
- T Terre Hammers and Striking Tools