Shop All Lawn Mower Blades & Attachments
T Terre
3-Pack Toothed Mulching Lawn Mower Blades for a 52 Inch Mower Deck
Mfr # 41-TOR-22-0032
Zoro # G108455976
product price: $22.79
/ea
$22.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Thickness 0.197
- Blade Type Mulching
- Length 21.693
- Width 2.24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand T Terre
- MFR # 41-TOR-22-0032
- Zoro # G108455976
- Country of Origin China
- Category Lawn Mower Blades & Attachments
Dimensions
Length | 21.693 |
Width | 2.24 |
Size | 52 inch |
Details
Item | Mower Blades |
Material | Steel |
Thickness | 0.197 |
Blade Type | Mulching |
For Use With | 22" Toro Recyclers |
Color | black |
Description
Fast, efficient, and built to last. TERRE has the OEM replacement lawn mower blades, mulching blades, and more for high-speed rotating mowers that you need to cut grass with precision. Our rugged, equivalent OEM replacement blades from the manufacturers are cut out for your most demanding applications, with a balance between hardness and toughness for better wear resistance and impact resistance. Theyre designed to fit just like the original blades, and they deliver reliable high performance for a clean, even cut every time, whether youre engaged in commercial mowing or youre out in your own back yard. * DIMENSIONS: Length: 21-11/16 Inch | Width: 2-1/4 Inch | Thickness:.15 Inch | 7/16 Inch Round Center Hole * REPLACEMENT PART FOR: 104-8697-03, 108-9764-03 * * COMPATIBLE WITH: Toro Recycler Lawn mower blades are * * COMPATIBLE WITH: a 22 inch deck HIGH QUALITY: Manufactured to meet or exceed all OEM specifications
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Housing Asm-Auger (684-04268A-0691)
- A & I PRODUCTS Micro-Rib V-Belt (28.0") 12.5" x0.7" x4" (A-280J10)
- BLACK GOLD Compost Garden Omri 1 Cf (1411602 1 CFL P)
- THE OUTDOOR PLUS 18 Stainless Steel Square Bullet Burner (OPT-BSQSS18)
- T TERRE 3-Pack Mulching Lawn Mower Blades for a 48 Inch Mower Deck, 3PK (41-JDT-24-0018-QTY3)
- T TERRE Robotic Lawn Mower Blades 30 Pack Husqvarna Automower Gardena Sileno McCulloch ROB Compatible, 30PK (43-HUS-2250-30)
- T TERRE 2-Pack Medium Lift Lawn Mower Blades for a for a 46 Inch Mower Deck, 2PK (41-AYP-21-0003-QTY2)
- T TERRE 3-Pack High Lift Lawn Mower Blades for a 48 Inch Mower Deck, 2PK (41-AYP-23-0004-QTY2)
- T TERRE 3-Pack High Lift Lawn Mower Blades for a 50 Inch Mower Deck, 3PK (41-AYP-20-0001-QTY3)
- T TERRE 2-Pack High Lift Lawn Mower Blades for a 42 Inch Mower Deck, 2PK (41-JDT-22-0016-QTY2)
- MAXPOWER PRECISION PARTS 2 Count 42 in. 3 In 1 Mulching Blade (561532)
- T Terre Lawn Mowers & Accessories