Shop All Lawn Mower Blades & Attachments
T Terre
3-Pack Mulching Lawn Mower Blades for a 61 Inch Mower Deck, 3PK
Mfr # 41-BOB-21-0036-QTY3
Zoro # G508456023
product price: $43.65
/pk 3, $14.55/ea
$43.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Thickness 0.236
- Blade Type Mulching
- Length 20.866
- Width 2.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand T Terre
- MFR # 41-BOB-21-0036-QTY3
- Zoro # G508456023
- Country of Origin China
- Category Lawn Mower Blades & Attachments
Dimensions
Length | 20.866 |
Width | 2.5 |
Size | 61 inch |
Details
Item | Mower Blades |
Material | Steel |
Thickness | 0.236 |
Blade Type | Mulching |
For Use With | Ferris, Scag, Bobcat, Husqvarna, Snapper, Wright, Lesco, Lastec, Kees, Ransomes |
Features | Replaces OEM part numbers: 1520842, 1520842S, 5101755, 5022808, 5022808SM, 101733, 7017081, 7075770, 50-3055, 50-3160 |
Color | black |
Description
Fast, efficient, and built to last. TERRE has the OEM replacement lawn mower blades, mulching blades, and more for high-speed rotating mowers that you need to cut grass with precision. Our rugged, equivalent OEM replacement blades from the manufacturers are cut out for your most demanding applications, with a balance between hardness and toughness for better wear resistance and impact resistance. Theyre designed to fit just like the original blades, and they deliver reliable high performance for a clean, even cut every time, whether youre engaged in commercial mowing or youre out in your own back yard. * DIMENSIONS: Length: 21 Inch | Width: 2-1/2 Inch | Thickness:.25 Inch | 5/8 Inch Round Center Hole * REPLACEMENT PART FOR: 1520842, 1520842S, 5101755, 5022808, 5022808SM, 101733, 7017081, 7075770, 50-3055, 50-3160 * * * COMPATIBLE WITH: Windsor, Bobcat, Ferris, Wright, Lesco, Scag, Lastec * DECK SIZE: Lawn mower blades are * * COMPATIBLE WITH: a 61 inch deck * HIGH QUALITY: Manufactured to meet or exceed all OEM specifications
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VALLEY FORGE 5' Alum Flag Pole (60731)
- AFTERMARKET Push / Pull Choke Cable (FSV60-0005)
- DIXON Garden Hose Repair Fitting, 1/2"x3/4"GHT (5920808KSS)
- GADJIT Gadjit WP26135 Soda Bottle Wasp Trap Black - Non Toxic (WP26135)
- T TERRE 3-Pack High Lift Lawn Mower Blades for a 50 Inch Mower Deck, 3PK (41-AYP-20-0001-QTY3)
- T TERRE 2-Pack Medium Lift Lawn Mower Blades for a for a 46 Inch Mower Deck, 2PK (41-AYP-21-0003-QTY2)
- T TERRE 2-Pack High Lift Lawn Mower Blades for a 42 Inch Mower Deck, 2PK (41-JDT-22-0016-QTY2)
- T TERRE 2-Pack Mulching Lawn Mower Blades for a 42 Inch Mower Deck, 2PK (41-JDT-24-0017-QTY2)
- T TERRE 3-Pack Medium Lift Lawn Mower Blades for a 54 Inch Mower Deck, 3PK (41-HOP-24-0010-QTY3)
- T TERRE 2-Pack High Lift Lawn Mower Blades for a 46 Inch Mower Deck, 2PK (41-AYP-25-0005-QTY2)
- SUNBELT BLADE-MOWER, 16-1/4", 15/16", MULCH 16.2" x3" x1.25" (A-B1EM1881)
- T Terre Lawn Mower Blades & Attachments