Shop All Lawn Mower Blades & Attachments
T Terre
3-Pack Mulching Lawn Mower Blades for a 48 Inch Mower Deck, 3PK
Mfr # 41-MTD-20-0019-QTY3
Zoro # G108455990
product price: $29.89
/pk 3, $9.96/ea
$29.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Thickness 0.315
- Blade Type Mulching
- Length 16.259
- Width 2.48
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand T Terre
- MFR # 41-MTD-20-0019-QTY3
- Zoro # G108455990
- Country of Origin China
- Category Lawn Mower Blades & Attachments
Dimensions
Length | 16.259 |
Width | 2.48 |
Size | 48 inch |
Details
Item | Mower Blades |
Material | Steel |
Thickness | 0.315 |
Blade Type | Mulching |
For Use With | Bolens 177-2144, 742-0611; Cub Cadet 742-04125, 742-0644, 742-4125, 759-04106, 942-04125, 942-0644; MTD 172-7926, 177-2144, 742-0611, 742-0611A, 742-0644 |
Color | black |
Description
Fast, efficient, and built to last. TERRE has the OEM replacement lawn mower blades, mulching blades, and more for high-speed rotating mowers that you need to cut grass with precision. Our rugged, equivalent OEM replacement blades from the manufacturers are cut out for your most demanding applications, with a balance between hardness and toughness for better wear resistance and impact resistance. Theyre designed to fit just like the original blades, and they deliver reliable high performance for a clean, even cut every time, whether youre engaged in commercial mowing or youre out in your own back yard. * DIMENSIONS: Length: 16-1/4 Inch | Width: 2-1/2 Inch | Thickness:.15 Inch | 6-point star center hole * * COMPATIBLE WITH: Cub Cadet: 742-04125, 742-4125, 942-04125 MTD: 742-0611, 942-0611, 9420611A * * COMPATIBLE WITH: Toro: 112-0304, 112-3691 Windsor: 50-3935 MaxPower: 561739B Set of 3 high quality mulching blades for 46 inch cut * HIGH QUALITY: Manufactured to meet or exceed all OEM specifications
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOFIT Body Composition Scale (GF-SCALE-BC)
- CLASSIC ACCESSORIES Built In Grill Top Cover, X-Small, Black (55-397-360401-EC)
- FIMCO Sprayer Parts, Plastic (7772145)
- CAMELBAK Hydration Pack, 1690 oz./50L, Camouflage (1729901000)
- T TERRE 3-Pack High Lift Lawn Mower Blades for a 50 Inch Mower Deck, 3PK (41-AYP-20-0001-QTY3)
- T TERRE 2-Pack High Lift Lawn Mower Blades for a 42 Inch Mower Deck, 3PK (41-AYP-20-0006-QTY3)
- T TERRE 3-Pack High Lift Lawn Mower Blades for a 54 Inch Mower Deck, 3PK (41-AYP-18-0002-QTY3)
- T TERRE 3-Pack High Lift Lawn Mower Blades for a 61 Inch Mower Deck, 2PK (41-MTD-23-0021-QTY2)
- T TERRE 3-Pack Mulching Lawn Mower Blades for a 48 Inch Mower Deck, 3PK (41-JDT-24-0018-QTY3)
- T TERRE 3-Pack Commercial Lawn Mower Mulching Blades for a 48 Inch Mower Deck, 2PK (41-HOP-22-0009-QTY2)
- OREGON Edger Blade (40-141)
- T Terre Lawn Mowers & Accessories