Shop All Lawn Mower Blades & Attachments
T Terre
3-Pack Mulching Lawn Mower Blades for a 48 Inch Mower Deck, 3PK
Mfr # 41-JDT-24-0018-QTY3
Zoro # G808456013
product price: $47.99
/pk 3, $16.00/ea
$47.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Thickness 0.197
- Blade Type Mulching
- Length 20.472
- Width 2.48
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand T Terre
- MFR # 41-JDT-24-0018-QTY3
- Zoro # G808456013
- Country of Origin China
- Category Lawn Mower Blades & Attachments
Dimensions
Length | 20.472 |
Width | 2.48 |
Size | 48 inch |
Details
Item | Mower Blades |
Material | Steel |
Thickness | 0.197 |
Blade Type | Mulching |
For Use With | 1023E, 1025R, 1026R, 1550, 1570, 1575, 1580, 1585 3033R, 3038R, 3039R, 3045R, 3046R 667, 667A 737, 757, 777, 797 997 F735 M665 X465, X475, X485, X495, X575, X595 X700, X710, X724, X728, X730, X738, X739, X740, X744, X748, X749, X750, X754, X758 Z665, Z720A, Z820A, Z830A, Z840A, Z850A, Z860A, Z915B, Z915E, Z920A, Z920M, Z925A, Z925M, Z930A, Z930M, Z930R, Z945M, Z950A, Z950M, Z950R, Z955M, Z960A, Z960M, Z960R, Z970R, Z997R, 400 420 430 655 755 855 955 |
Color | black |
Features | Exact replacement mower blades for John Deere: M87622 AM100538 M141785 M74175. |
Description
Fast, efficient, and built to last. TERRE has the OEM replacement lawn mower blades, mulching blades, and more for high-speed rotating mowers that you need to cut grass with precision. Our rugged, equivalent OEM replacement blades from the manufacturers are cut out for your most demanding applications, with a balance between hardness and toughness for better wear resistance and impact resistance. Theyre designed to fit just like the original blades, and they deliver reliable high performance for a clean, even cut every time, whether youre engaged in commercial mowing or youre out in your own back yard. FEATURES: * DIMENSIONS: Length: 20-1/2 Inch | Width 2-1/2 Inch | Thickness:.315 Inch | 7/8 Inch Round Center Hole * * COMPATIBLE Models: 400, 420, 430, 655, 755, 855, 955 REPLACEMENT FOR PART NUMBERS: M141785, AM100538, M87622, 050391 * * COMPATIBLE WITH: 60 inch deck Manufactured to meet or exceed OEM specifications
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HACH Aquachek High Range Phosphate Test Strip (HA60142)
- EGO Carbon Fiber Pole Saw Attachment (PSA1020)
- MAKITA Cordless Hedge Trimmer, 7 7/8 in L 14.4V 4.0Ah Lithium-ion Not Gas Powered 12V Electric (HU06Z)
- ECHO Replacement Bar, 10 in.L, 39 Links (10A0CD3739C)
- T TERRE 3-Pack Medium Lift Lawn Mower Blades for a 54 Inch Mower Deck, 3PK (41-HOP-24-0010-QTY3)
- T TERRE Robotic Lawn Mower Blades 30 Pack Husqvarna Automower Gardena Sileno McCulloch ROB Compatible, 30PK (43-HUS-2250-30)
- T TERRE 3-Pack Medium Lift Lawn Mower Blades for a 54 Inch Mower Deck, 3PK (41-JDT-17-0012-QTY3)
- T TERRE 3-Pack High Lift Lawn Mower Blades for a 48 Inch Mower Deck, 2PK (41-AYP-23-0004-QTY2)
- T TERRE 2-Pack High Lift Lawn Mower Blades for a 46 Inch Mower Deck, 2PK (41-AYP-25-0005-QTY2)
- T TERRE 2-Pack High Lift Lawn Mower Blades for a 38 Inch Mower Deck, 3PK (41-JDT-18-0013-QTY3)
- A & I PRODUCTS BLADE-MOWER, 16-1/4", 15/16", MULCH 16.25" x2.5" x2" (A-B1EM1890)
- T Terre Lawn Mowers & Accessories