Shop All Lawn Mower Blades & Attachments
T Terre
3-Pack Mulching Lawn Mower Blades for a 46 Inch Mower Deck, 3PK
Mfr # 41-TOR-16-0028-QTY3
Zoro # G008455960
product price: $36.39
/pk 3, $12.13/ea
$36.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Thickness 0.149
- Blade Type Mulching
- Length 15.551
- Width 2.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand T Terre
- MFR # 41-TOR-16-0028-QTY3
- Zoro # G008455960
- Country of Origin China
- Category Lawn Mower Blades & Attachments
Dimensions
Length | 15.551 |
Width | 2.5 |
Size | 46 inch |
Details
Item | Mower Blades |
Material | Steel |
Thickness | 0.149 |
Blade Type | Mulching |
For Use With | Toro 79160, 79161, 79162, Toro TimeCutter Z149, Toro TimeCutter ZX440, Ariens Zoom 1540, Zoom 1640, Zoom 1740, Zoom 1840, Zoom 2044, Zoom 2348, Zoom 2552 |
Color | black |
Features | Replacement part for Toro: 100-6490-03, 100200, 104-1300, 106-0627, 106-0630, 108-1116, 108-112, 108-1125, 44-5480, 54-0010, 54-0010-03, 54-0010-09, 55-4940, 55-4940-03, 55-4940-09, 92-7952, 92-7952-03, Ariens 00272900, 01600000 |
Description
Fast, efficient, and built to last. TERRE has the OEM replacement lawn mower blades, mulching blades, and more for high-speed rotating mowers that you need to cut grass with precision. Our rugged, equivalent OEM replacement blades from the manufacturers are cut out for your most demanding applications, with a balance between hardness and toughness for better wear resistance and impact resistance. Theyre designed to fit just like the original blades, and they deliver reliable high performance for a clean, even cut every time, whether youre engaged in commercial mowing or youre out in your own back yard. * DIMENSIONS: Length: 15-9/16 Inch | Width: 2-1/2 Inch | Thickness:.197 Inch | 5/8 Inch Round Center Hole * REPLACEMENT PART FOR: 108-1125, 54-0010, 55-4940, 55-4940-03, 55-4940-09 * * COMPATIBLE WITH: Toro Lawn mower blades are * * COMPATIBLE WITH: a 44 inch deck HIGH QUALITY: Manufactured to meet or exceed all OEM specifications
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAYLOR TECHNOLOGIES R-0003-A-24 0.75 Oz. Dpd Reagent No. 3 (TA60060)
- PF HARRIS Roach Killer Rtu 32Oz (HRS-32)
- THETFORD Thetford 19289 Chrome Hand Spray Kit - Water Saver Option Only (19289)
- LOGO BRANDS Minnesota Bleacher Cushion (175-71B)
- T TERRE 3-Pack Medium Lift Lawn Mower Blades for a 54 Inch Mower Deck, 3PK (41-HOP-24-0010-QTY3)
- T TERRE 3-Pack Mulching Lawn Mower Blades for a 48 Inch Mower Deck, 3PK (41-MTD-20-0019-QTY3)
- T TERRE 3-Pack Medium Lift Lawn Mower Blades for a 54 Inch Mower Deck, 3PK (41-JDT-17-0012-QTY3)
- T TERRE 3-Pack Mulching Lawn Mower Blades for a 48 Inch Mower Deck, 3PK (41-JDT-24-0018-QTY3)
- T TERRE 3-Pack High Lift Lawn Mower Blades for a 50 Inch Mower Deck, 3PK (41-AYP-20-0001-QTY3)
- T TERRE Robotic Lawn Mower Blades 30 Pack Husqvarna Automower Gardena Sileno McCulloch ROB Compatible, 30PK (43-HUS-2250-30)
- OREGON Mower Blade (396-629)
- T Terre Lawn Mowers & Accessories