Shop All Lawn Mower Blades & Attachments
T Terre
3-Pack Medium Lift Lawn Mower Blades for a 72 Inch Mower Deck, 3PK
Mfr # 41-TOR-18-0030-QTY3
Zoro # G908455978
product price: $45.15
/pk 3, $15.05/ea
$45.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Thickness 0.197
- Blade Type Mulching
- Length 17.992
- Width 2.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand T Terre
- MFR # 41-TOR-18-0030-QTY3
- Zoro # G908455978
- Country of Origin China
- Category Lawn Mower Blades & Attachments
Dimensions
Length | 17.992 |
Width | 2.5 |
Size | 48 inch |
Details
Item | Mower Blades |
Material | Steel |
Thickness | 0.197 |
Blade Type | Mulching |
For Use With | Toro TimeCutter Z17-52 74701 (2001-2002), Z18-52 74901 (2002), Toro TimeCutter ZX 17-52ZX 75701 (2003), 18-52ZX 74801 (2003), Toro Groundmaster 200 30555 (1983 - 1993) |
Features | Replaces OEM Part Numbers: Toro 106-0626, 106-0628, 108-1127, 27-0990, 27-0990-03, 27-0990-09, 44-5480, 56-2390, 56-2390-03, 56-2390-09, 92-7961, 92-7961-03, 92-7961-09 |
Color | black |
Description
This 3-pack of Terre Products Toothed Mulching Lawn Mower Blades is * * COMPATIBLE WITH: Toro TimeCutter, Toro Groundmaster with a 52 Inch Deck. Mulching blades are designed to cut finer grass clippings so they will fall back into the grass and decompose, feeding your yard and keeping it healthy. Mulching offers many benefits and making a simple switch can save mowing time and improve the areas appearance. * DIMENSIONS: 18 Inch | Width: 2-1/2 Inch | Thickness:.197 Inch | 1/2 Inch Round Center Hole | 3-Pack | 52 Inch Deck Blades * REPLACES OEM PART NUMBERS: Toro 106-0626, 106-0628, 108-1127, 27-0990, 27-0990-03, 27-0990-09, 44-5480, 56-2390, 56-2390-03, 56-2390-09, 92-7961, 92-7961-03, 92-7961-09 * COMPATIBLE WITH: Toro TimeCutter Z17-52 74701 2001-2002, Z18-52 74901 * COMPATIBLE WITH: Toro TimeCutter ZX 17-52ZX 75701 2003, 18-52ZX 74801 2003 COMPATIBLE WITH: Toro Groundmaster 200 30555 1983 - 1993Fast, efficient, and built to last. TERRE has the OEM replacement lawn mower blades, mulching blades, and more for high-speed rotating mowers that you need to cut grass with precision. Our rugged, equivalent OEM replacement blades from the manufacturers are cut out for your most demanding applications, with a balance between hardness and toughness for better wear resistance and impact resistance. Theyre designed to fit just like the original blades, and they deliver reliable high performance for a clean, even cut every time, whether youre engaged in commercial mowing or youre out in your own back yard.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONIDE PRODUCTS Revenge Barn & Stable Fly Spray Concentrate (46178)
- US HARDWARE MAGNET DOOR1-7/8""X11/16"" (WP-9173C)
- KRAFT TOOL 31-tine Asphalt Rake with 84"L Aluminum Handle (GG625)
- MTD Tow Bar-Hitch (981-0133B-0637)
- T TERRE 3-Pack Medium Lift Lawn Mower Blades for a 54 Inch Mower Deck, 3PK (41-JDT-17-0012-QTY3)
- T TERRE Robotic Lawn Mower Blades 30 Pack Husqvarna Automower Gardena Sileno McCulloch ROB Compatible, 30PK (43-HUS-2250-30)
- T TERRE 2-Pack High Lift Lawn Mower Blades for a 42 Inch Mower Deck, 2PK (41-JDT-22-0016-QTY2)
- T TERRE 2-Pack Medium Lift Lawn Mower Blades for a for a 46 Inch Mower Deck, 2PK (41-AYP-21-0003-QTY2)
- T TERRE 3-Pack Mulching Lawn Mower Blades for a 48 Inch Mower Deck, 3PK (41-JDT-24-0018-QTY3)
- T TERRE 3-Pack Commercial Lawn Mower Mulching Blades for a 48 Inch Mower Deck, 2PK (41-HOP-22-0009-QTY2)
- OREGON Gator G3 Mower Blade (98-629)
- T Terre Lawn Mowers & Accessories