Shop All Lawn Mower Blades & Attachments
T Terre
3-Pack Medium Lift Lawn Mower Blades for a 62 Inch Mower Deck, 2PK
Mfr # 41-MTD-21-0022-QTY2
Zoro # G108455969
product price: $29.29
/pk 2, $14.65/ea
$29.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Thickness 0.149
- Blade Type Medium Lift
- Length 21.181
- Width 2.36
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand T Terre
- MFR # 41-MTD-21-0022-QTY2
- Zoro # G108455969
- Country of Origin China
- Category Lawn Mower Blades & Attachments
Dimensions
Length | 21.181 |
Width | 2.36 |
Size | 62 inch |
Details
Item | Mower Blades |
Material | Steel |
Thickness | 0.149 |
Blade Type | Medium Lift |
For Use With | Troy-Bilt 742-04308, 742-04312, Craftsman T105, T110, T130, T210, T1100, T1000, T1200, T1300, T1400, T1800, T2100, T3000, T7800, T8000, LT1500, LT2000, Z6000, ZTL7000, PYT9000, Cub Cadet XT1 LT42 C, LT42 EFI, LT42 KH, XT2 LX42 EFI, LX42 KH, LX42 KW, Cub Cadet RZT-42, RZT-SX 42, XT1-LT42, XT1-LT42 C, XT2-LX42 |
Color | black |
Features | OEM Replacement blades for: 742-04308 742-04308A 942-0656, 742-0656, 942-04308 Replaces OEM Part Numbers: Cub Cadet 490-110-M108, 742-04308, 742-04312, 742-0656, 942-04308, 942-04312, 942-0656 Compatible with Models: Cub Cadet: LTX1040, LTX1042, LTX1042 KH, LTX1042 KW, LTX1045, RZT42 Kohler, RZT-L 42, RZT-L42, RZT-L42 Honda, RZT-L42 KH, RZT-S42, RZT-S42 Carb, RZT-S42 KH, RZT-S42 KH Carb, RZT-SX 42 EFI, RZT-SX 42 KH, XT1-LT42, XT1-LT42 C, XT1-LT42 EFI, XT1-LT42 KH, XT1-LT42C, XT2-LX42, XT2-LX42 EFI, XT2-LX42 KH, XT2-LX42 KW, ZT1-42 KH ULTIMA ZT1 MTD: 13A2775S000, 13A2775S029, 13A2785S001, 13AB775S000, 13AD775S059, 13AF660G352, 13AJ771S004, 13AJ775S059, 13AJ795S004, 13AJ795S059, 13AL795S004, 13AM772S000, 13AM775S000, 13AM775S200, 13AN673G098, 13AN772S000, 13AN772S055, 13AN775S000, 13AN775S200, 13AN785S001, 13AN795S001, 13AO772S055, 13AX771S004, 13AX795S004, 13B2775S000, 13C2775S000, 13RM772S055, 13WJ771S231, 247.2037 T1000, 247.203703 T1000, 247.203706 T1000, 247.20371 T1000, 247.203712 T1000, 247.203715 T1000, 247.20372 T1200, 247.20372.3 T1200, 247.203723 T1200, 247.203726 T1200, 247.20373 T1400, 247.203733 T1400, 247.203761 T1800, 247.20377 T1200, 247.203773 T1200, 247.203776 T1200, 247.204 ZS6500, 247.204111 Z6000, 247.204112 Z6000, 247.204113 Z6000, 247.204122 Z6000, 247.20438 T7800, 247.2044 T8000, 247.25587 T2100, 247.27038 T7800, 247.270381 T7800, 247.2704 T8000, 247.27327 T1100, 247.2733 T3000, 247.27373 T1300, 247.28672 PGT9000, 247.288811, 247.288812, 247.28882 LT1500, 247.28883, 247.288831, 247.288841 LT2000, 247.288842, 247.288843 LT2000, 247.28887 LT1500, 247.28901 LT1500, 247.28902 LT2000, 247.28904 LT2000, Troy Bilt: Pony 42X, Horse 42 Hydro, Super Bronco 42, Bronco 42 Auto, TB2142, TB1942, Colt XP, Bronco, Pony, TB42, TB42 7-Speed, TB42 Hydro, Mustang Z42, Mustang 42, Mustang XP 42. |
Description
These High Lift OEM replacement lawn mower blades are * * COMPATIBLE WITH: Cub Cadet, Troy Bilt, and Craftsman lawn mowers with a 42-inch deck. High Lift mower blades are designed to purposefully expel the grass clippings out of the mower either into a bagging device or more commonly - out the open discharge shoot of your mower. Terre Products OEM blades are designed to fit just like the original blades, and they deliver reliable high performance for a clean, even cut every time, whether youre engaged in commercial mowing or youre out in your own backyard. * DIMENSIONS: 21-1/4 Inch | Width: 2-3/8 Inch | Thickness:.15 Inch | 6-Point Star Center Hole | 42 Inch Deck | High Lift Blades * REPLACEMENT FOR: Troy Bilt, MTD, Cub Cadet 742-04308, 742-04308A, 942-04308, 942-04308A, 742-04312, 942-04312, 742-0656, 942-0656 * COMPATIBLE WITH: Cub Cadet XT1 LT42 C, LT42 EFI, LT42 KH, XT2 LX42 EFI, LX42 KH, LX42 KW * * * COMPATIBLE WITH: Cub Cadet RZT-42, RZT-SX 42, XT1-LT42, XT1-LT42 C, XT2-LX42 * * * COMPATIBLE WITH: Craftsman T105, T110, T130, T210, T1100, T1000, T1200, T1300, T1400, T1800, T2100, T3000, T7800, T8000, LT1500, LT2000, Z6000, ZTL7000, PYT9000. Fast, efficient, and built to last. TERRE has the OEM replacement lawn mower blades, mulching blades, and more for high-speed rotating mowers that you need to cut grass with precision. Our rugged, equivalent OEM replacement blades from the manufacturers are cut out for your most demanding applications, with a balance between hardness and toughness for better wear resistance and impact resistance. Theyre designed to fit just like the original blades, and they deliver reliable high performance for a clean, even cut every time, whether youre engaged in commercial mowing or youre out in your own back yard.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH PERFORMANCE SPRAYERS PVC Hose, w/Fittings, for 190442,190446 (182892)
- ANNIN FLAGMAKERS US Hand Held Flag Set, 8in.Hx12in.W, PK12 (3874)
- SUBZERO Snow Broom, Telescopic, 42 In. (13054)
- PANACEA COCO LINER 22"" HALF RND (88597)
- T TERRE 2-Pack High Lift Lawn Mower Blades for a 42 Inch Mower Deck, 3PK (41-AYP-20-0006-QTY3)
- T TERRE 3-Pack High Lift Lawn Mower Blades for a 54 Inch Mower Deck, 3PK (41-AYP-18-0002-QTY3)
- T TERRE Robotic Lawn Mower Blades 30 Pack Husqvarna Automower Gardena Sileno McCulloch ROB Compatible, 30PK (43-HUS-2250-30)
- T TERRE 3-Pack Mulching Lawn Mower Blades for a 48 Inch Mower Deck, 3PK (41-JDT-24-0018-QTY3)
- T TERRE 3-Pack Mulching Lawn Mower Blades for a 48 Inch Mower Deck, 3PK (41-MTD-20-0019-QTY3)
- T TERRE 3-Pack Commercial Lawn Mower Mulching Blades for a 48 Inch Mower Deck, 2PK (41-HOP-22-0009-QTY2)
- OREGON Mower Blade (596-373)
- T Terre Lawn Mowers & Accessories