Shop All Lawn Mower Blades & Attachments
T Terre
3-Pack Medium Lift Lawn Mower Blades for a 54 Inch Mower Deck, 3PK
Mfr # 41-JDT-17-0012-QTY3
Zoro # G408455966
product price: $33.89
/pk 3, $11.30/ea
$33.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Thickness 0.197
- Blade Type Medium Lift
- Length 16.929
- Width 2.46
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand T Terre
- MFR # 41-JDT-17-0012-QTY3
- Zoro # G408455966
- Country of Origin China
- Category Lawn Mower Blades & Attachments
Dimensions
Length | 16.929 |
Width | 2.46 |
Size | 54 inch |
Details
Item | Mower Blades |
Material | Steel |
Thickness | 0.197 |
Blade Type | Medium Lift |
For Use With | John Deere L120, L130, L2048, L2548, 1948, 2048, 2148, Scotts L2048, Windsor 50-2141 ; Maxpower : 561807 |
Features | OEM Replacement part numbers: GX20250, GY20568, 50-2141 |
Color | black |
Description
Fast, efficient, and built to last. TERRE has the OEM replacement lawn mower blades, mulching blades, and more for high-speed rotating mowers that you need to cut grass with precision. Our rugged, equivalent OEM replacement blades from the manufacturers are cut out for your most demanding applications, with a balance between hardness and toughness for better wear resistance and impact resistance. Theyre designed to fit just like the original blades, and they deliver reliable high performance for a clean, even cut every time, whether youre engaged in commercial mowing or youre out in your own back yard. FEATURES: * DIMENSIONS: Length: 17 Inch | Width 2-1/2 Inch | Thickness.150 Inch | 5/8 Inch Round Center Hole * * COMPATIBLE WITH: Sabre 1948GV, 1948HV, 2148HV John Deere L120, L130, 1948, 2148; Scotts: L2048, L2548 2002 Series * * COMPATIBLE WITH: Windsor 50-2141; Maxpower: 561807 Replacement part numbers: GX20250, GY20568, 50-2141 * * COMPATIBLE WITH: 48 inch decks
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Jack, Trailer & Imp., Weld-on Swivel Brkt (2000 Lb.) 23" x7" x3" (A-15A151SW)
- OREGON Sprocket Needle Bearing 2 x 10.8 mm INA (37501)
- NYLGLO Georgia Flag, 4x6 Ft, Nylon (141163)
- FELCO Replacement Cutting Blades for FELCO F30 (30/3)
- T TERRE 3-Pack Medium Lift Lawn Mower Blades for a 54 Inch Mower Deck, 3PK (41-HOP-24-0010-QTY3)
- T TERRE 2-Pack High Lift Lawn Mower Blades for a 42 Inch Mower Deck, 3PK (41-AYP-20-0006-QTY3)
- T TERRE 3-Pack High Lift Lawn Mower Blades for a 61 Inch Mower Deck, 2PK (41-MTD-23-0021-QTY2)
- T TERRE 3-Pack High Lift Lawn Mower Blades for a 48 Inch Mower Deck, 2PK (41-AYP-23-0004-QTY2)
- T TERRE 3-Pack Mulching Lawn Mower Blades for a 48 Inch Mower Deck, 3PK (41-MTD-20-0019-QTY3)
- T TERRE 3-Pack High Lift Lawn Mower Blades for a 54 Inch Mower Deck, 3PK (41-AYP-18-0002-QTY3)
- STENS John Deere M89454 Hi-Lift Blade 330-325 (330-325)
- T Terre Lawn Mowers & Accessories