Shop All Lawn Mower Blades & Attachments
T Terre
3-Pack Medium Lift Lawn Mower Blades for a 54 Inch Mower Deck, 3PK
Mfr # 41-HOP-24-0010-QTY3
Zoro # G908455985
product price: $41.99
/pk 3, $14.00/ea
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Thickness 0.138
- Blade Type Medium Lift
- Length 20.984
- Width 2.48
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand T Terre
- MFR # 41-HOP-24-0010-QTY3
- Zoro # G908455985
- Country of Origin China
- Category Lawn Mower Blades & Attachments
Dimensions
Length | 20.984 |
Width | 2.48 |
Size | 54 inch |
Details
Item | Mower Blades |
Material | Steel |
Thickness | 0.138 |
Blade Type | Medium Lift |
For Use With | Scag 48111, 482879, Ferris 1520842, Husqvarna 539101733 |
Color | black |
Features | Replacement for: Husqvarna 539101733 AYP 539101733 Bobcat 112111-03, 112243-03, 2722543-03, 42180B, 72039B, WM142180B Giant Vac 0788 Husqvarna 539101733 Kees 101733 Lastec P-128 Ransomes WM142180B Snapper 1520842, 1-7081, 5020842, 7017081, 7075770, 7075770BZYP, 7075770YP Husqvarna BZ6127, BZ6134, iZ6123, iZ6125, LZ6123, LZ6125, LZ6127, LZ6130, WHF6123, ZTH6123, ZTH6125, ZTH6126, ZTH6127, 5020842, 539101733, 112111-03, 112243-03, 2722543-03, 42180B, 72039B, WM142180B, 0788, 101733, P-128, 1520842, 1892324, 7017081, 7075770, 7075770BZYP, 7075770YP |
Description
Fast, efficient, and built to last. TERRE has the OEM replacement lawn mower blades, mulching blades, and more for high-speed rotating mowers that you need to cut grass with precision. Our rugged, equivalent OEM replacement blades from the manufacturers are cut out for your most demanding applications, with a balance between hardness and toughness for better wear resistance and impact resistance. Theyre designed to fit just like the original blades, and they deliver reliable high performance for a clean, even cut every time, whether youre engaged in commercial mowing or youre out in your own back yard. FEATURES: * DIMENSIONS: Length: 21 Inch | Width: 2.5 Inch | Thickness:.197 Inch | 5/8 Inch Center Hole * * COMPATIBLEWITH: AYP, Bobcat, Giant Vac, Husqvarna, Kees, Lastec, Ransomes, Snapper, Craftsman, Sears, Poulan, Poulan Pro, Redmax * * COMPATIBLE WITH: iZ6123, iZ6125, LZ6123, LZ6125, LZ6127 REPLACEMENT FOR: Husqvarna: 539101733; Bobcat: 112111-03, 112243-03, 2722543-03, 42180B, 72039B, WM142180B; Giant Vac: 0788; Kees: 101733; Lastec: P-128, P-246; Ransomes: 42180B; Snapper: 1520842, 1-7081, 5020842, 7017081, 7075770, 7075770BZYP, 7075770YP; Scag: 48111, 481708, 481712, 482879, 48304, 483318, A48304; Ferris: 1520842, 1520842S, 5020842 * * COMPATIBLE WITH: 61 inch deck
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VALTERRA ENTRANCE DOOR GLASS & FRAME ASSY, 12IN X 21IN, BOXED (A77051)
- STANDLEE PREMIUM PRODUCTS 40LB PRM Alfalfa Chop (1100-70101-0-0)
- ROUNDUP Dual Action Weed and Grass Killer + Preventer RTU Liquid 1 gal, 4PK (5324504)
- OREGON Gauge&File Chainsaw (27742)
- T TERRE 2-Pack High Lift Lawn Mower Blades for a 46 Inch Mower Deck, 2PK (41-AYP-25-0005-QTY2)
- T TERRE 2-Pack High Lift Lawn Mower Blades for a 38 Inch Mower Deck, 3PK (41-JDT-18-0013-QTY3)
- T TERRE Robotic Lawn Mower Blades 30 Pack Husqvarna Automower Gardena Sileno McCulloch ROB Compatible, 30PK (43-HUS-2250-30)
- T TERRE 2-Pack Medium Lift Lawn Mower Blades for a for a 46 Inch Mower Deck, 2PK (41-AYP-21-0003-QTY2)
- T TERRE 3-Pack Commercial Lawn Mower Mulching Blades for a 48 Inch Mower Deck, 2PK (41-HOP-22-0009-QTY2)
- T TERRE 3-Pack Mulching Lawn Mower Blades for a 48 Inch Mower Deck, 3PK (41-MTD-20-0019-QTY3)
- STENS New 355-411 Notched Hi-Lift Blade For Exmark Lazer Z Hp, Serial Number 600,000 And Higher (355-411)
- T Terre Lawn Mowers & Accessories