Shop All Lawn Mower Blades & Attachments
T Terre
3-Pack Lawn Mower Mulching Blades for a 46 Inch Mower Deck, 2PK
Mfr # 41-JDT-21-0025-QTY2
Zoro # G608455988
product price: $31.35
/pk 2, $15.68/ea
$31.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Thickness 0.197
- Blade Type Mulching
- Length 21.259
- Width 2.62
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand T Terre
- MFR # 41-JDT-21-0025-QTY2
- Zoro # G608455988
- Country of Origin China
- Category Lawn Mower Blades & Attachments
Dimensions
Length | 21.259 |
Width | 2.62 |
Size | 46 inch |
Details
Item | Mower Blades |
Material | Steel |
Thickness | 0.197 |
Blade Type | Mulching |
For Use With | John Deere x300, LT160, LT180, SST15, SST16, Z225 EZtrak Mower, Compatible with John Deere Lawn Tractors: 102, 105, 115, 125, 135 | D100, D105, D110, D120, D125, D130 | E100, E110, E120, E130 | L108, L111, L118, LA100, LA105, LA110, LA115, LA120, LA125, LA135 | LT160, LT180 | S100, S110, S120, S130, S240 | SST15, SST16 | X105, X106, X107, X110, X120, X125, X126, X145, X300, X304, X310, Z225, Z235 |
Features | John Deere AM137327, AM141032, AM141034, M154061, M154062, |
Color | black |
Description
Fast, efficient, and built to last. TERRE has the OEM replacement lawn mower blades, mulching blades, and more for high-speed rotating mowers that you need to cut grass with precision. Our rugged, equivalent OEM replacement blades from the manufacturers are cut out for your most demanding applications, with a balance between hardness and toughness for better wear resistance and impact resistance. Theyre designed to fit just like the original blades, and they deliver reliable high performance for a clean, even cut every time, whether youre engaged in commercial mowing or youre out in your own back yard. * DIMENSIONS: Length: 21-1/4 Inch | Width: 2-3/4 Inch | Thickness:.197 Inch | 7 Point Star Center Hole REPLACEMENT PART FOR: AM137327, AM141032, M154061 * * COMPATIBLE WITH: John Deere Lawn mower blades are * * COMPATIBLE WITH: a 42 inch deck HIGH QUALITY: HIGH QUALITY: Manufactured to meet or exceed all OEM specifications
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Pulley, Water PUMP (94 MM DIA) 5" x5" x2" (A-R115250)
- RADIUS GARDEN Pro-Lite Mini Floral Shovel (27211)
- STENS Inline Spark Tester 752-329 (752-329)
- MTD Gear-Strg 12 (717-04952)
- T TERRE 3-Pack High Lift Lawn Mower Blades for a 61 Inch Mower Deck, 2PK (41-MTD-23-0021-QTY2)
- T TERRE Robotic Lawn Mower Blades 30 Pack Husqvarna Automower Gardena Sileno McCulloch ROB Compatible, 30PK (43-HUS-2250-30)
- T TERRE 2-Pack Medium Lift Lawn Mower Blades for a for a 46 Inch Mower Deck, 2PK (41-AYP-21-0003-QTY2)
- T TERRE 3-Pack Medium Lift Lawn Mower Blades for a 54 Inch Mower Deck, 3PK (41-JDT-17-0012-QTY3)
- T TERRE 2-Pack High Lift Lawn Mower Blades for a 46 Inch Mower Deck, 2PK (41-AYP-25-0005-QTY2)
- T TERRE 2-Pack Mulching Lawn Mower Blades for a 42 Inch Mower Deck, 2PK (41-JDT-24-0017-QTY2)
- OREGON Mower Blade (198-093)
- T Terre Lawn Mowers & Accessories