Shop All Lawn Mower Blades & Attachments
T Terre
3-Pack High Lift Lawn Mower Blades for a 60 Inch Mower Deck, 3PK
Mfr # 41-JDT-19-0014-QTY3
Zoro # G908455961
product price: $32.15
/pk 3, $10.72/ea
$32.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Thickness 0.157
- Blade Type High Lift
- Length 18.622
- Width 2.68
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand T Terre
- MFR # 41-JDT-19-0014-QTY3
- Zoro # G908455961
- Country of Origin China
- Category Lawn Mower Blades & Attachments
Dimensions
Length | 18.622 |
Width | 2.68 |
Size | 60 inch |
Details
Item | Mower Blades |
Material | Steel |
Thickness | 0.157 |
Blade Type | High Lift |
For Use With | John Deere GX21380, GY20679, GY20684, GY20686, John Deere 100 Series D170, E180, G110, 190C, LA150, LA175, John Deere Tractor G110, 190C, LA150, LA175 |
Color | black |
Description
Fast, efficient, and built to last. TERRE has the OEM replacement lawn mower blades, mulching blades, and more for high-speed rotating mowers that you need to cut grass with precision. Our rugged, equivalent OEM replacement blades from the manufacturers are cut out for your most demanding applications, with a balance between hardness and toughness for better wear resistance and impact resistance. Theyre designed to fit just like the original blades, and they deliver reliable high performance for a clean, even cut every time, whether youre engaged in commercial mowing or youre out in your own back yard. FEATURES: * DIMENSIONS: Length: 18-5/8 Inch | Width: 2-2/3 Inch | Thickness:.197 Inch | 7 Point Star Center Hole * * COMPATIBLE WITH: John Deere REPLACEMENT FOR PART NUMBERS: GX21380, GY20679, GY20684 * * COMPATIBLE WITH: 54 inch deck Manufactured to meet or exceed OEM specifications
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE OUTDOOR PLUS 24 Square Maya Fire Bowl - Powder Coated Metal - Black - Match Lit - Natural Gas (OPT-24SQPCFO-BLK-NG)
- CORONA TOOLS Pruner Bypass Nonstick Blade (BP 3214D)
- EXHIBITOR LABS Quic Braid Total Mane & Tail Control 64 oz. (3916-64OZ)
- KNESS PEST DEFENSE Mouse Trap, 9-1/4 in. L, 7-1/2 in. W (101-0-003)
- T TERRE 3-Pack Commercial Lawn Mower Mulching Blades for a 48 Inch Mower Deck, 2PK (41-HOP-22-0009-QTY2)
- T TERRE 2-Pack High Lift Lawn Mower Blades for a 46 Inch Mower Deck, 2PK (41-AYP-25-0005-QTY2)
- T TERRE 2-Pack Mulching Lawn Mower Blades for a 42 Inch Mower Deck, 2PK (41-JDT-24-0017-QTY2)
- T TERRE 3-Pack High Lift Lawn Mower Blades for a 48 Inch Mower Deck, 2PK (41-AYP-23-0004-QTY2)
- T TERRE Robotic Lawn Mower Blades 30 Pack Husqvarna Automower Gardena Sileno McCulloch ROB Compatible, 30PK (43-HUS-2250-30)
- T TERRE 2-Pack Medium Lift Lawn Mower Blades for a for a 46 Inch Mower Deck, 2PK (41-AYP-21-0003-QTY2)
- STENS Low-Lift Blade Fits Oem - Cub Cadet Gt 2000 759-3824 (325-856)
- T Terre Lawn Mower Blades & Attachments