Shop All Lawn Mower Blades & Attachments
T Terre
3-Pack High Lift Lawn Mower Blades for a 52 Inch Mower Deck, 3PK
Mfr # 41-TOR-18-0029-QTY3
Zoro # G608456022
product price: $42.59
/pk 3, $14.20/ea
$42.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Thickness 0.197
- Blade Type High Lift
- Length 17.992
- Width 2.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand T Terre
- MFR # 41-TOR-18-0029-QTY3
- Zoro # G608456022
- Country of Origin China
- Category Lawn Mower Blades & Attachments
Dimensions
Length | 17.992 |
Width | 2.5 |
Size | 52 inch |
Details
Item | Mower Blades |
Material | Steel |
Thickness | 0.197 |
Blade Type | High Lift |
For Use With | 74163 Z149 Z Master, 74165 Z150 Z Master, 74172 Z150 Z Master, 74172 Z150 Z Master, 74172 Z150 Z Master, 74173 Z149 Z Master, 74173 Z149 Z Master, 7478 Z150 Z Master, 74178 Z150 Z Master, 74178 Z150 Z Master, 74178 Z150 Z Master, 74178 Z150 Z Master, 74178 Z150 Z Master, 74178 Z150 Z Master, 74179 Z149 Z Master, 74179 Z149 Z Master, 74179 Z149 Z Master, 74179 Z149 Z Master, 74179 Z149 Z Master, 74179 Z149 Z Master, 74179 Z149 Z Master |
Features | Replacement part for Toro : 050575, 106-0626, 1060628, 108-1127, 27-0990, 27099003, 27099009, 445480, 56-2390, 56-2390-03, 56239009, 92-7961, 92-7961-03, 92796109 |
Color | black |
Description
Fast, efficient, and built to last. TERRE has the OEM replacement lawn mower blades, mulching blades, and more for high-speed rotating mowers that you need to cut grass with precision. Our rugged, equivalent OEM replacement blades from the manufacturers are cut out for your most demanding applications, with a balance between hardness and toughness for better wear resistance and impact resistance. Theyre designed to fit just like the original blades, and they deliver reliable high performance for a clean, even cut every time, whether youre engaged in commercial mowing or youre out in your own back yard. * DIMENSIONS: Length: 18 Inch | Width: 2-1/2 Inch | Thickness:.197 Inch | 1/2 Inch Round Center Hole REPLACEMENT PART FOR: 050575, 106-0626, 1060628, 108-1127, 27-0990, 27099003, 27099009, 445480, 56-2390, 56-2390-03, 56239009, 92-7961, 92-7961-03, 92796109 * * COMPATIBLE WITH: Toro Lawn mower blades are * * COMPATIBLE WITH: a 52 inch deck HIGH QUALITY: Manufactured to meet or exceed all OEM specifications
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DB ELECTRICAL Key for Massey Ferguson MF231 MF240 MF250 MF253 MF270 MF282 MF290 (1200-0909)
- SEYMOUR MIDWEST Perfection Digger, 4ft. Wood Handles (21244)
- OREGON Saw Chain, 14 In., .050 In., 3/8 In. Pitch (S50)
- DO IT BEST Rabbit Guard Nonvinyl Fencing (703849)
- T TERRE 2-Pack Mulching Lawn Mower Blades for a 42 Inch Mower Deck, 2PK (41-JDT-24-0017-QTY2)
- T TERRE 2-Pack High Lift Lawn Mower Blades for a 38 Inch Mower Deck, 3PK (41-JDT-18-0013-QTY3)
- T TERRE 2-Pack Medium Lift Lawn Mower Blades for a for a 46 Inch Mower Deck, 2PK (41-AYP-21-0003-QTY2)
- T TERRE 2-Pack High Lift Lawn Mower Blades for a 42 Inch Mower Deck, 2PK (41-JDT-22-0016-QTY2)
- T TERRE 2-Pack High Lift Lawn Mower Blades for a 46 Inch Mower Deck, 2PK (41-AYP-25-0005-QTY2)
- T TERRE 3-Pack High Lift Lawn Mower Blades for a 54 Inch Mower Deck, 3PK (41-AYP-18-0002-QTY3)
- STENS Medium-Lift Blades For John Deere Z Trak 48" Lawn Mower Deck 345-409 (345-409)
- T Terre Lawn Mowers & Accessories