Shop All Lawn Mower Blades & Attachments
T Terre
3-Pack High Lift Lawn Mower Blades for a 48 Inch Mower Deck, 2PK
Mfr # 41-AYP-23-0004-QTY2
Zoro # G608455971
product price: $21.99
/pk 2, $11.00/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Thickness 0.157
- Blade Type High Lift
- Length 20.866
- Width 2.24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand T Terre
- MFR # 41-AYP-23-0004-QTY2
- Zoro # G608455971
- Country of Origin China
- Category Lawn Mower Blades & Attachments
Dimensions
Length | 20.866 |
Width | 2.24 |
Size | 48 inch |
Details
Item | Mower Blades |
Material | Steel |
Thickness | 0.157 |
Blade Type | High Lift |
For Use With | Husqvarna 2042LS, LT16542, LT152, LT18542, LTH18542, LTH174, LTH1842, LTH2042, TS142, TS242, 2042LS, LT2223A2, LTH152, LTH174, LTH1842, LTH2142DR, YT1942, YTA18542, YTA19K42, YTH1542XP, YTH1842, YTH2042, YTH2242A, YTH2242B, YTH180, YTH184, YTH18542, YTH2042, YTH20K42, Poulan PB185A42, PB195H42LT, PB20H42YT, PO17542LT, PP175G42, PP185A42, PP19A42, PXT12538 |
Color | black |
Features | Replaces OEM numbers 127843, 138498, 138971, 138971X431, 532138971, 53-21278-43, 53-21384-98, 53-21389-71, 532 13 84-98, 532 13 89-71, 21546095, PP24004, and 704429 Ariens: 21546095; AYP 127843, 134149, 138498, 138971, 138971X431, 531307224, 532134149, 532138971, 917127843, 917131323, 917138498MS, 917532138498. Craftsman: 127843, 138498, 138971; Husqvarna: 532127843, 532138498, 532138971; McCulloch 532 13 89-71; Poulan: 531307224, 532138971, PP24004; Snapper: 704429. Husqvarna: 2042LS, LT16542, LT140, LT152, LT18542, LT1942, LTH1342, LTH1542, LTH, 1742, LTH18542, LTH152, LTH174, LTH1842, LTH2042, LTH2142, TS142, TS242, TS243, YT16542, Poulan: PB145G42, PB15542LT, PB155G42, PB17542LT, PB175A42LT, PB175A46, PB175G42, PB185A42, PB19542LT, PB195A46LT, PB195H42LT, PB20A42LT, PB20A46LT, PB20H42LT, PB20H42YT, Ariens 127843, 134149, 138498, 138971, 917127843, 917131323 | Husqvarna 532127843, 532138498, 532138971, 531307224, 532134149 | Snapper 704429, |
Description
These High Lift OEM replacement lawn mower blades are * * COMPATIBLE WITH: Ariens, AYP, Craftsman, Husqvarna, McCulloch, Poulan, Snapper, Sears, Poulan Pro, Redmax, and Gravely lawn mowers with a 42-inch deck. High Lift mower blades are designed to purposefully expel the grass clippings out of the mower either into a bagging device or more commonly - out the open discharge shoot of your mower. Terre Products OEM blades are designed to fit just like the original blades, and they deliver reliable high performance for a clean, even cut every time, whether youre engaged in commercial mowing or youre out in your own backyard. * DIMENSIONS: 20-7/8 Inch | Width: 2-1/4 Inch | Thickness:.157 Inch | 5-Point Star Center Hole * * * COMPATIBLE WITH: Craftsman, Husqvarna, Poulan, Ariens, AYP, McColluch, Snapper Pro, Sears, Gravely, Redmax * REPLACES OEM PART NUMBERS: 127843, 138498, 138971, 532138971, 53-21278-43, 53-21384-98, 21546095, PP24004, 704429 * DECK SIZE: 42 Inch Decks * HIGH QUALITY: Manufactured to meet or exceed all OEM specifications
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWAN Hose Black Rubber 5/8Inx50Ft (SGC58050)
- MTD Sprocket (953-08219)
- DRAMM Heavy-Duty Metal Pistol Nozzle, Blue (60-12725)
- IMPACT CANOPY Christmas Inflatable 7ft Santa with Purple Gift Bag (513001007)
- T TERRE 3-Pack Mulching Lawn Mower Blades for a 48 Inch Mower Deck, 3PK (41-MTD-20-0019-QTY3)
- T TERRE 2-Pack Mulching Lawn Mower Blades for a 42 Inch Mower Deck, 2PK (41-JDT-24-0017-QTY2)
- T TERRE 2-Pack High Lift Lawn Mower Blades for a 38 Inch Mower Deck, 3PK (41-JDT-18-0013-QTY3)
- T TERRE 2-Pack High Lift Lawn Mower Blades for a 42 Inch Mower Deck, 2PK (41-JDT-22-0016-QTY2)
- T TERRE 3-Pack Commercial Lawn Mower Mulching Blades for a 48 Inch Mower Deck, 2PK (41-HOP-22-0009-QTY2)
- T TERRE 2-Pack High Lift Lawn Mower Blades for a 46 Inch Mower Deck, 2PK (41-AYP-25-0005-QTY2)
- STENS Mulching Blade For Toro 52" Cut Deck Lawn Mowers 56-2390-03 302-316 (302-316)
- T Terre Lawn Mower Blades & Attachments