Shop All Lawn Mower Blades & Attachments
T Terre
3-Pack High Lift Lawn Mower Blades for a 44 Inch Mower Deck, 3PK
Mfr # 41-JDT-24-0015-QTY3
Zoro # G708455970
product price: $37.99
/pk 3, $12.66/ea
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Thickness 0.157
- Blade Type High Lift
- Length 19.015
- Width 2.68
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand T Terre
- MFR # 41-JDT-24-0015-QTY3
- Zoro # G708455970
- Country of Origin China
- Category Lawn Mower Blades & Attachments
Dimensions
Length | 19.015 |
Width | 2.68 |
Size | 44 inch |
Details
Item | Mower Blades |
Material | Steel |
Thickness | 0.157 |
Blade Type | High Lift |
For Use With | John Deere: X320, X340, X360 | John Deere Tractor Select Series: X500, X520, X530, X534, X540, X590 | John Deere: GT255, GT325, GT335, GT345, GT355, John Deere Compact Utility Tractors: GX255, GX325, GX335, GX345, GX355, LX280, X380, X384, X390, X394, X570, X580, X584 | Fits John Deere: Z375R, Z515E, Z525E, Z535M, Z540M | ZTrak Mowers: Z425, Z435, Z445 |
Color | black |
Description
Fast, efficient, and built to last. TERRE has the OEM replacement lawn mower blades, mulching blades, and more for high-speed rotating mowers that you need to cut grass with precision. Our rugged, equivalent OEM replacement blades from the manufacturers are cut out for your most demanding applications, with a balance between hardness and toughness for better wear resistance and impact resistance. Theyre designed to fit just like the original blades, and they deliver reliable high performance for a clean, even cut every time, whether youre engaged in commercial mowing or youre out in your own back yard. FEATURES: * DIMENSIONS: Length: 19 Inch | Width: 2-3/4 Inch | Thickness:.197 Inch | 13/16 Inch Center Round Hole * * COMPATIBLE WITH: John Deere Replacement for part number: M143520 * * COMPATIBLE WITH: 54 inch deck Manufactured to meet or exceed OEM specifications
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUBZERO Snow Broom, Fixed Head, 23 In. (15613)
- DURAMAX Flat Roof Building 13x10 (30832)
- BIRD-X Extra Wide Stainless Steel Spikes, 100ft. (EWS-100)
- CHAPIN WAND BRASS 16"" (6-7756)
- T TERRE 3-Pack Mulching Lawn Mower Blades for a 48 Inch Mower Deck, 3PK (41-JDT-24-0018-QTY3)
- T TERRE 2-Pack High Lift Lawn Mower Blades for a 38 Inch Mower Deck, 3PK (41-JDT-18-0013-QTY3)
- T TERRE 3-Pack Medium Lift Lawn Mower Blades for a 54 Inch Mower Deck, 3PK (41-JDT-17-0012-QTY3)
- T TERRE 2-Pack Mulching Lawn Mower Blades for a 42 Inch Mower Deck, 2PK (41-JDT-24-0017-QTY2)
- T TERRE 3-Pack Medium Lift Lawn Mower Blades for a 54 Inch Mower Deck, 3PK (41-HOP-24-0010-QTY3)
- T TERRE 2-Pack High Lift Lawn Mower Blades for a 42 Inch Mower Deck, 3PK (41-AYP-20-0006-QTY3)
- SUNBELT Blade-Mower, XHT, 17-1/2", 2-1/4 18" x3" x1" (A-B1TR3116)
- T Terre Lawn Mower Blades & Attachments