Shop All Lawn Mower Blades & Attachments
T Terre
2-Pack Mulching Lawn Mower Blades for a 42 Inch Mower Deck, 3PK
Mfr # 41-TOR-21-0031-QTY3
Zoro # G608456008
product price: $43.65
/pk 3, $14.55/ea
$43.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Thickness 0.197
- Blade Type Mulching
- Length 21.456
- Width 2.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand T Terre
- MFR # 41-TOR-21-0031-QTY3
- Zoro # G608456008
- Country of Origin China
- Category Lawn Mower Blades & Attachments
Dimensions
Length | 21.456 |
Width | 2.5 |
Size | 42 inch |
Details
Item | Mower Blades |
Material | Steel |
Thickness | 0.197 |
Blade Type | Mulching |
For Use With | Toro |
Color | black |
Description
Fast, efficient, and built to last. TERRE has the OEM replacement lawn mower blades, mulching blades, and more for high-speed rotating mowers that you need to cut grass with precision. Our rugged, equivalent OEM replacement blades from the manufacturers are cut out for your most demanding applications, with a balance between hardness and toughness for better wear resistance and impact resistance. Theyre designed to fit just like the original blades, and they deliver reliable high performance for a clean, even cut every time, whether youre engaged in commercial mowing or youre out in your own back yard. * DIMENSIONS: Length: 21-7/16 Inch | Width: 2-1/2 Inch | Thickness:.197 Inch | 1/2 Inch Round Center Hole * REPLACEMENT PART FOR: 44-6250, 106-0629, 108-1124 * * COMPATIBLE WITH: Toro Lawn mower blades are * * COMPATIBLE WITH: a 62 inch deck * HIGH QUALITY: Manufactured to meet or exceed all OEM specifications
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARIENS 2-Stage Snow Blower Cover (72601500)
- MAGIC SEASONS Shawshank LEDz 15 in. Spooky Solar Stake Lights Halloween Decor (768035)
- GARDENWARE MAX Tapener Pusher Unit, MAX HT10027 (GA2691607)
- AFTERMARKET New Steering Coupling Fits Massey Ferguson MF 360 362 375 383 390 393 (3595956M1)
- T TERRE 3-Pack High Lift Lawn Mower Blades for a 61 Inch Mower Deck, 2PK (41-MTD-23-0021-QTY2)
- T TERRE 2-Pack Medium Lift Lawn Mower Blades for a for a 46 Inch Mower Deck, 2PK (41-AYP-21-0003-QTY2)
- T TERRE 3-Pack High Lift Lawn Mower Blades for a 48 Inch Mower Deck, 2PK (41-AYP-23-0004-QTY2)
- T TERRE 3-Pack Mulching Lawn Mower Blades for a 48 Inch Mower Deck, 3PK (41-JDT-24-0018-QTY3)
- T TERRE 2-Pack High Lift Lawn Mower Blades for a 38 Inch Mower Deck, 3PK (41-JDT-18-0013-QTY3)
- T TERRE 2-Pack High Lift Lawn Mower Blades for a 42 Inch Mower Deck, 2PK (41-JDT-22-0016-QTY2)
- STENS New 330-300 Low-Lift Blade For Srx895 Riders, Requires 2 For 38 In. Deck M82408, Am100946 (330-300)
- T Terre Lawn Mower Blades & Attachments