Shop All Lawn Mower Blades & Attachments
T Terre
2-Pack Mulching Lawn Mower Blades for a 42 Inch Mower Deck, 3PK
Mfr # 41-JDT-16-0023-QTY3
Zoro # G208455975
$35.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Thickness 0.197
- Blade Type Mulching
- Length 15.984
- Width 2.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand T Terre
- MFR # 41-JDT-16-0023-QTY3
- Zoro # G208455975
- Country of Origin China
- Category Lawn Mower Blades & Attachments
Dimensions
Length | 15.984 |
Width | 2.5 |
Size | 42 inch |
Details
Item | Mower Blades |
Material | Steel |
Thickness | 0.197 |
Blade Type | Mulching |
For Use With | John Deere AM31100, M41967, M127466, John Deere F510 Front Mower, F525 Front Mower, LT166, STX46, Sabre 1546 and 1646, Lesco 050335, John Deere 180, 185, 210, 212, 214, 216, 240, 245, 260, 265, 285, 300, 316 |
Color | black |
Features | OEM Replacement part numbers: 214, 216, 240, 245, 260, 265, 285, 300, 316, AM31100, M41967, M127466, |
Description
Fast, efficient, and built to last. TERRE has the OEM replacement lawn mower blades, mulching blades, and more for high-speed rotating mowers that you need to cut grass with precision. Our rugged, equivalent OEM replacement blades from the manufacturers are cut out for your most demanding applications, with a balance between hardness and toughness for better wear resistance and impact resistance. Theyre designed to fit just like the original blades, and they deliver reliable high performance for a clean, even cut every time, whether youre engaged in commercial mowing or youre out in your own back yard. * DIMENSIONS: Length: 16 Inch | Width: 2-1/2 Inch | Thickness:.197 Inch | 11/16 Inch Round Center Hole REPLACEMENT PART FOR: 1520842, 1520842S, 5101755, 5022808, 5022808SM, 101733, 7017081, 7075770, 50-3055, 50-3160 * * COMPATIBLE WITH: John Deere, Lesco Lawn mower blades are * * COMPATIBLE WITH: a 46 inch deck HIGH QUALITY: Manufactured to meet or exceed all OEM specifications
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IPOWER ScratchMe Scratch Pad Milk Box Shape Black (PTFURNSCRATNESTBLACK)
- MR BAR B Q PRODUCTS Instant Charcoal Grill (80000YGD)
- DEVILBISS AUTOMOTIVE REFINISHING EGA-443 TRIGGR & STUD ASSY (DV190087)
- CORE TARPS 60 ft L x 0.5 mm H x 40 ft W Heavy Duty 8 Mil Tarp, White, Polyethylene (CT-404-40X60)
- T TERRE 2-Pack Medium Lift Lawn Mower Blades for a for a 46 Inch Mower Deck, 2PK (41-AYP-21-0003-QTY2)
- T TERRE 2-Pack High Lift Lawn Mower Blades for a 42 Inch Mower Deck, 2PK (41-JDT-22-0016-QTY2)
- T TERRE 3-Pack High Lift Lawn Mower Blades for a 50 Inch Mower Deck, 3PK (41-AYP-20-0001-QTY3)
- T TERRE 3-Pack High Lift Lawn Mower Blades for a 48 Inch Mower Deck, 2PK (41-AYP-23-0004-QTY2)
- T TERRE 3-Pack High Lift Lawn Mower Blades for a 54 Inch Mower Deck, 3PK (41-AYP-18-0002-QTY3)
- T TERRE 3-Pack Commercial Lawn Mower Mulching Blades for a 48 Inch Mower Deck, 2PK (41-HOP-22-0009-QTY2)
- OREGON Mower Blade (91-574)
- T Terre Lawn Mowers & Accessories