Shop All Lawn Mower Blades & Attachments
T Terre
2-Pack Mulching Lawn Mower Blades for a 42 Inch Mower Deck, 2PK
Mfr # 41-JDT-24-0017-QTY2
Zoro # G008455953
product price: $34.69
/pk 2, $17.35/ea
$34.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Thickness 0.197
- Blade Type Mulching
- Length 19.488
- Width 2.99
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand T Terre
- MFR # 41-JDT-24-0017-QTY2
- Zoro # G008455953
- Country of Origin China
- Category Lawn Mower Blades & Attachments
Dimensions
Length | 19.488 |
Width | 2.99 |
Size | 42 inch |
Details
Item | Mower Blades |
Material | Steel |
Thickness | 0.197 |
Blade Type | Mulching |
For Use With | John Deere AM137324, AM137326, AM100945, AM100991, AM141041, M84472, M83459, M153118 |
Features | Replacement Part Numbers: M154159, N154159, AM100945, AM137324, AM137326, AM141039, JD5016, 396-352, 396-709, 396-729, 596-309, 91-398, 91-400, 92-109, 96-309, 141039, JD6737, B1PD5125, 12562, 330-316, 7-04649, 7-06704, B1JD5016, B1JD5105, 050537, 03463600, 302-460, |
Color | black |
Description
Fast, efficient, and built to last. TERRE has the OEM replacement lawn mower blades, mulching blades, and more for high-speed rotating mowers that you need to cut grass with precision. Our rugged, equivalent OEM replacement blades from the manufacturers are cut out for your most demanding applications, with a balance between hardness and toughness for better wear resistance and impact resistance. Theyre designed to fit just like the original blades, and they deliver reliable high performance for a clean, even cut every time, whether youre engaged in commercial mowing or youre out in your own back yard. FEATURES: * DIMENSIONS: Length: 19-1/2 Inch | Width: 3 Inch | Thickness:.197 Inch | 3/4 Inch Round Center Hole * * COMPATIBLE WITH: John Deere, Ariens, Lesco, MTD, Oregon, Gravely, Cub Cadet, and Troy-Bilt Replacement Part: M154159, N154159, AM100945, AM137324, AM137326, AM141039 Replacement Part: JD5016, 396-352, 396-709, 396-729, 596-309, 91-398, 91-400, 92-109, 96-309, 141039, JD6737, B1PD5125 Replacement Part: 12562, 330-316, 7-04649, 7-06704, B1JD5016, B1JD5105, 050537, 03463600, 302-460 * * COMPATIBLE WITH: 38 inch deck Manufactured to meet or exceed OEM specifications
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUTUAL INDUSTRIES 36Inx500Ft Misf 150 Silt Fence Fabric (150-500-36)
- K-RAIN Pro-S 4 in. H Adjustable Sprinkler Spray Head (30151)
- MTD Carburetor Assembl (951-05149)
- STENS Oil Filter Shop Pack (12) 120-970 (120-970)
- T TERRE 2-Pack High Lift Lawn Mower Blades for a 46 Inch Mower Deck, 2PK (41-AYP-25-0005-QTY2)
- T TERRE 3-Pack Commercial Lawn Mower Mulching Blades for a 48 Inch Mower Deck, 2PK (41-HOP-22-0009-QTY2)
- T TERRE 2-Pack High Lift Lawn Mower Blades for a 42 Inch Mower Deck, 2PK (41-JDT-22-0016-QTY2)
- T TERRE 2-Pack Medium Lift Lawn Mower Blades for a for a 46 Inch Mower Deck, 2PK (41-AYP-21-0003-QTY2)
- T TERRE 3-Pack Medium Lift Lawn Mower Blades for a 54 Inch Mower Deck, 3PK (41-HOP-24-0010-QTY3)
- T TERRE 3-Pack Mulching Lawn Mower Blades for a 48 Inch Mower Deck, 3PK (41-MTD-20-0019-QTY3)
- STENS Hi-Lift Blade For Simplicity Lth And 1600 Series; Requires 3 For 44" Deck (345-106)
- T Terre Lawn Mower Blades & Attachments