Shop All Lawn Mower Blades & Attachments
T Terre
2-Pack High Lift Lawn Mower Blades for a 46 Inch Mower Deck, 2PK
Mfr # 41-AYP-25-0005-QTY2
Zoro # G508456016
product price: $30.99
/pk 2, $15.50/ea
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Thickness 0.157
- Blade Type High Lift
- Length 22.992
- Width 2.72
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand T Terre
- MFR # 41-AYP-25-0005-QTY2
- Zoro # G508456016
- Country of Origin China
- Category Lawn Mower Blades & Attachments
Dimensions
Length | 22.992 |
Width | 2.72 |
Size | 46 inch |
Details
Item | Mower Blades |
Material | Steel |
Thickness | 0.157 |
Blade Type | High Lift |
For Use With | Craftsman, Husqvarna, Poulan, AYP |
Features | Replaces OEM Part Numbers: AYP 403107, 405380, 531309715, 532403107, 532405380, 917532403107, 917532405380, Craftsman 33266, 403107 ; Ariens 21546611, Husqvarna 403107, 503405380, 532403107, 532405380 ; Poulan 532405380, 575937901 |
Color | black |
Description
Set of 2 medium lift blades for 46 Inch mower deck. * * COMPATIBLE WITH: Craftsman, Husqvarna, Poulan, and AYP. Each blade measures 23 Inch long by 2-3/4 Inch wide and has a 5-point star center hole. Replaces OEM numbers: 405380, 532-405380, 33266, and PP21011. * DIMENSIONS: 23 Inch | Width: 2-3/4 Inch | Thickness:.157 Inch | 5/8 Inch 5-Point Star Center Hole * REPLACES OEM PART NUMBERS: AYP 403107, 405380, 531309715, 532403107, 532405380, 917532403107, 917532405380, * REPLACES OEM PART NUMBERS: Craftsman 33266, 403107; Ariens 21546611 * REPLACES OEM PART NUMBERS: Husqvarna 403107, 503405380, 532403107, 532405380; Poulan 532405380, 575937901 * Fits a 46-inch Deck * HIGH QUALITY: Manufactured to meet or exceed all OEM specifications
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPORTIME BALL INFLATABLE ALL BALL 3 INCH SET OF 6 PK (111000075)
- ARS Replacement Blade for ARS Super Turbocut Telescoping Pole Saw (SB-UV341)
- SIMPSON Turbo Nozzle, 3600 PSI, 3.0 (80155)
- CORE TARPS 10 ft L x 0.5 mm H x 8 ft W Heavy Duty 20 Mil Tarp, Blue, Polyethylene (CT-705-8X10)
- T TERRE 3-Pack High Lift Lawn Mower Blades for a 54 Inch Mower Deck, 3PK (41-AYP-18-0002-QTY3)
- T TERRE 3-Pack High Lift Lawn Mower Blades for a 61 Inch Mower Deck, 2PK (41-MTD-23-0021-QTY2)
- T TERRE 2-Pack Mulching Lawn Mower Blades for a 42 Inch Mower Deck, 2PK (41-JDT-24-0017-QTY2)
- T TERRE 3-Pack Mulching Lawn Mower Blades for a 48 Inch Mower Deck, 3PK (41-JDT-24-0018-QTY3)
- T TERRE 2-Pack Medium Lift Lawn Mower Blades for a for a 46 Inch Mower Deck, 2PK (41-AYP-21-0003-QTY2)
- T TERRE 2-Pack High Lift Lawn Mower Blades for a 38 Inch Mower Deck, 3PK (41-JDT-18-0013-QTY3)
- A & I PRODUCTS BLADE-MOWER, 21", 5/8", MULCH 21" x2.25" x1" (A-B1EP1029)
- T Terre Lawn Mowers & Accessories