Shop All Lawn Mower Blades & Attachments
T Terre
2-Pack High Lift Lawn Mower Blades for a 42 Inch Mower Deck, 3PK
Mfr # 41-AYP-20-0006-QTY3
Zoro # G708455956
product price: $32.15
/pk 3, $10.72/ea
$32.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Thickness 0.149
- Blade Type High Lift
- Length 17.362
- Width 2.24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand T Terre
- MFR # 41-AYP-20-0006-QTY3
- Zoro # G708455956
- Country of Origin China
- Category Lawn Mower Blades & Attachments
Dimensions
Length | 17.362 |
Width | 2.24 |
Size | 42 inch |
Details
Item | Mower Blades |
Material | Steel |
Thickness | 0.149 |
Blade Type | High Lift |
For Use With | Poulan PP20H50J, PP20H50JA, PP22H50K, PP22H50KA, Husqvarna GT 200, GTH 220, GTH 250, GTH 2250, GTH 2350, GTH 2550 |
Color | black |
Features | Replacement For OEM Parts Number(s): For Briggs and Stratton 91110 For Husqvarna Poulan Craftsman AYP RedMax 137380, 156468, 532137380, 532156468, 917137380MS, 917137380P, 917532137380 For MTD Cub Cadet Troy-Bilt 340-149, 490-110-0040, 7-06312, 7-06316, 742-025031-4046, B1EP1014, B1EP1022, EP1014, EP-1014, SB-6196 For Oregon 595-609, 95-018, 95-050, 95-609 For Stens 302-436, Husqvarna 532137380 | Poulan 532137380, AYP 137380, 156468, 532137380 | Craftsman 137380, |
Description
These High Lift OEM replacement lawn mower blades are * * COMPATIBLE WITH: Poulan, Husqvarna, Craftsman, MTD, Stens, and more mowers with a 50-inch mower deck. High Lift mower blades are designed to purposefully expel the grass clippings out of the mower either into a bagging device or more commonly - out the open discharge shoot of your mower. Terre Products OEM blades are designed to fit just like the original blades, and they deliver reliable high performance for a clean, even cut every time, whether youre engaged in commercial mowing or youre out in your own backyard. * DIMENSIONS: 17-3/8 Inch | Width: 2-1/4 Inch | Thickness:.150 Inch | 5-point Star Center Hole * REPLACES OEM PART NUMBERS: Husqvarna 532137380: Poulan 532137380 * REPLACES OEM PART NUMBERS: AYP 137380, 156468, 532137380: Craftsman 137380 * * * COMPATIBLE WITH: Poulan PP20H50J, PP20H50JA, PP22H50K, PP22H50KA * * * COMPATIBLE WITH: Husqvarna GT 200, GTH 220, GTH 2250, GTH 2350, GTH 250, GTH 2550
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Kit Outlet Fitting W/O-Ring Lp (25 294 38-S)
- BRIGGS & STRATTON Spring, Clutch / Brake (7013885YP)
- BRUSH GRUBBER Handy Grubber (BG-13)
- KOHLER Lifter Kit (25 351 11-S)
- T TERRE 2-Pack Medium Lift Lawn Mower Blades for a for a 46 Inch Mower Deck, 2PK (41-AYP-21-0003-QTY2)
- T TERRE 2-Pack Mulching Lawn Mower Blades for a 42 Inch Mower Deck, 2PK (41-JDT-24-0017-QTY2)
- T TERRE 3-Pack High Lift Lawn Mower Blades for a 48 Inch Mower Deck, 2PK (41-AYP-23-0004-QTY2)
- T TERRE 2-Pack High Lift Lawn Mower Blades for a 38 Inch Mower Deck, 3PK (41-JDT-18-0013-QTY3)
- T TERRE 3-Pack High Lift Lawn Mower Blades for a 61 Inch Mower Deck, 2PK (41-MTD-23-0021-QTY2)
- T TERRE 3-Pack High Lift Lawn Mower Blades for a 50 Inch Mower Deck, 3PK (41-AYP-20-0001-QTY3)
- STENS Toothed Blade Shop Pack 302-621-6 For Scag 483318 (362-621-6)
- T Terre Lawn Mowers & Accessories