Shop All Lawn Mower Blades & Attachments
T Terre
2-Pack Commercial Mulching Lawn Mower Blades for a 42 Inch Mower Deck, 3PK
Mfr # 41-BOB-16-0034-QTY3
Zoro # G308455998
product price: $38.49
/pk 3, $12.83/ea
$38.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Thickness 0.197
- Blade Type Mulching
- Length 16.142
- Width 2.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand T Terre
- MFR # 41-BOB-16-0034-QTY3
- Zoro # G308455998
- Country of Origin China
- Category Lawn Mower Blades & Attachments
Dimensions
Length | 16.142 |
Width | 2.5 |
Size | 42 inch |
Details
Item | Mower Blades |
Material | Steel |
Thickness | 0.197 |
Blade Type | Mulching |
For Use With | Ferris 5020843, Exmark 1520843, 103-2527, Ariens 4919100, Husqvarna 539101496, Simplicity 5020843SM, Ariens Apex CE 48, PM144Z, 48" Side Discharge Deck CE, Zoom 2348, Zoom 2148XL, Zoom 2348XL with Exmark Viking Hydro, Metro Five Speed, Turf Tracer, Metro HP |
Features | Replaces OEM Part Numbers: Ariens 00273000, 04919100, 04920600, 4919100 | Bobcat 03239, 112111-01, 2722543-01, 32061, 32061A | Exmark 1-323515, 1-403026, 1-403059, 1-403086, 1-403148, 1-520843 | Exmark 1-323515, 1-403026, 5020843 | Giant Vac 0640 | Gravely 00273000, 04919100 | Husqvarna 539101496 | Jacobsen 03239, 32061, 390666 | Kees 100340, 483011, 483046 | Lesco 050227, 12111-01 | Simplicity 5020843, 5020843SM | Snapper 03239, 1-7036, 100340, 101366, 32061, 7-6675 | Snapper Pro 5020843, 5020843A |
Color | black |
Description
High-quality OEM replacement 3-pack mulching mower blades * * COMPATIBLE WITH: 48-inch mower decks Ariens 00273000, 04919100, 04920600, Exmark 1-323515, 1-403026, Giant Vac 0640, Gravely 00273000, 04919100, Jacobsen 03239, 32061, Kees 100340, 483011, Lesco 050227, 12111-01, Simplicity 5020843, 5020843SM, Snapper 03239, 1-7036, Ariens Apex CE 48, PM144Z, 48 Inch Side Discharge Deck CE, Zoom 2348, Pro-Turn 148 SD, PM148Z, GR1548FXP, Husqvarna iZ4817, iZ4821. Terre formerly Phoenix Distribution is your source for genuine, affordable OEM replacement and general-purpose mechanical motion parts and outdoor power equipment. The quality of our products and our service is at the root of all we do. * DIMENSIONS: 16-1/8 Inch | Width: 2-1/2 Inch | Thickness:.197 Inch | 5/8 Inch Round Center Hole * REPLACES OEM PART NUMBERS: Ariens 00273000, 04919100, 04920600, 4919100 | Bobcat 03239, 112111-01, 2722543-01, 32061, 32061A | Exmark 1-323515, 1-403026, 1-403059, 1-403086, 1-403148, 1-520843 * REPLACES OEM PART NUMBERS: Exmark 1-323515, 1-403026, 5020843 | Giant Vac 0640 | Gravely 00273000, 04919100 | Husqvarna 539101496 * REPLACES OEM PART NUMBERS: Jacobsen 03239, 32061, 390666 | Kees 100340, 483011, 483046 | Lesco 050227, 12111-01 | Simplicity 5020843, 5020843SM | Snapper 03239, 1-7036, 100340, 101366, 32061, 7-6675 | Snapper Pro 5020843, 5020843A * * * COMPATIBLE WITH: the following 48 Inch Mower Decks: Ariens Apex CE 48, PM144Z, 48 Inch Side Discharge Deck CE, Zoom 2348, Zoom 2148XL, Zoom 2348XL with Exmark Viking Hydro, Metro Five Speed, Turf Tracer, Metro HP * * * COMPATIBLE WITH: the following 48 Inch Mower Decks: Gravely 48 Inch XDZ Side Discharge Mulch Kit, Pro-Turn 148 CE, Pro-Turn 148 SD, PM148Z, GR1548FXP, GR1548FX, HE1748FXP 48 Inch Mower Decks | Husqvarna iZ4817, iZ4821 with 48 Inch Mower Decks
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAR-BROIL Char-Broil 5476327 62 in. Grill Cover (8475238)
- KOHLER Clamp Dual Conduit (47 237 02-S)
- ZORO SELECT Dump Cart, 17 cu.ft., 1500 lb., Pneumatic (46V230)
- TITAN SPOT SPRAYER TWIN PACK (TL19421)
- T TERRE 3-Pack High Lift Lawn Mower Blades for a 50 Inch Mower Deck, 3PK (41-AYP-20-0001-QTY3)
- T TERRE 3-Pack Medium Lift Lawn Mower Blades for a 54 Inch Mower Deck, 3PK (41-JDT-17-0012-QTY3)
- T TERRE 2-Pack High Lift Lawn Mower Blades for a 46 Inch Mower Deck, 2PK (41-AYP-25-0005-QTY2)
- T TERRE 3-Pack High Lift Lawn Mower Blades for a 54 Inch Mower Deck, 3PK (41-AYP-18-0002-QTY3)
- T TERRE 2-Pack High Lift Lawn Mower Blades for a 38 Inch Mower Deck, 3PK (41-JDT-18-0013-QTY3)
- T TERRE 3-Pack Mulching Lawn Mower Blades for a 48 Inch Mower Deck, 3PK (41-JDT-24-0018-QTY3)
- OREGON Lawn Mower Blade, 17-1/2" for Toro (794-059)
- T Terre Lawn Mowers & Accessories