Shop All Cartridges and Stems
T & S Brass & Bronze Works
T&S BRASS Metering Cartridge
Mfr # 238A
Zoro # G709908420
product price: $403.99
/ea
Free Shipping & Returns
$403.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand T & S Brass & Bronze Works
- MFR # 238A
- Zoro # G709908420
- UPC # 671262196376
- Country of Origin United States
- Category Cartridges and Stems
Description
Self-Closing metering cartridge with filter washer. Certified to ASME A112.18.1/CSA B125.1, NSF 61-Section 9 and NSF 372. Meets ADA ANSI/ICC A117.1 requirements.Self-closing metering cartridgeAdjustable metering cycle, 10 to 30 secondsFilter washerMaterial: chrome plated brassPressure: 20 - 125 psi 1.38 bar - 8.62 barTemperature: 40 DegF 140 DegF 4.44 Deg C- 60 Deg C. WARNING: This product can expose you to chemicals including Lead, Chromium hexavalent compounds and Phthalates DEHP which are known to the State of California to cause cancer and birth defects or other reproductive harm. https://www.p65warnings.ca.gov/
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKIE Plunger With Caddy (360MB)
- SHAW PLUGS Expansion Plug, T-Handle, 1/2 In, Type: Turn-Tite (52096)
- STREAMLINE Straight Copper Tubing, 1 1/8 in Outside Dia, 10 ft Length, Type M (MH10010)
- ANVIL 1/4" Female NPT x Female NPT Malleable Iron 90 Degree Elbow Class 150 (0310000401)
- T & S BRASS & BRONZE WORKS T&S BRASS Ceramic Cartridge Assembly Cold LTC Blue (013788-45)
- JONES STEPHENS Div. Stem F/Pfister Crown Imp (C07410)
- DANCO Faucet Stem 12H-2H/C Ppfister (17335B)
- GROHE Pressure Balance Valve Cartridge (47157000)
- MOEN Cartridge (100040)
- KISSLER Cold Water Cartridge, Price Pfister (910-025)
- B & K Brass Cartridge For Moen (9D080993TS)
- T & S Brass & Bronze Works Plumbing Parts & Accessories