Shop All Cloth Tapes
This Product is Discontinued
T-Rex
Waterproof Tape, 3in Core, 4in x 5 ft, Black (Discontinued)
Mfr # 285987
Zoro # G7570780
This Product is Discontinued
Key Features
- Material Butyl
- Tape Tensile Strength 15 lb/in
- Length 5 ft
- Weight 0.38 lbs
- Thickness 28 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand T-Rex
- MFR # 285987
- Zoro # G7570780
- UPC # 75353317150
- Country of Origin United States
- Category Cloth Tapes
Dimensions
Length | 5 ft |
Size | 4" x 5 ft |
Width | 4" |
Details
Material | Butyl |
Tape Tensile Strength | 15 lb/in |
Weight | 0.38 lbs |
Thickness | 28 mil |
Color | Black |
Finish | Gloss |
Description
T-REX® Waterproof Tape, 3" Core, 4" x 5 ft, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.