Shop All Duct Tapes
This Product is Discontinued
T-Rex
Tape, Duct Type, 48mm Duct Tape W (Discontinued)
Mfr # PC 745
Zoro # G1461098
This Product is Discontinued
Key Features
- Tape Color Family Gray
- Duct Tape Width 48 mm
- Duct Tape Length 35 yd
- Performance Temp. 32 Degrees to 200 Degrees F
- Material Waterproof polyethylene film with a cloth carrier
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand T-Rex
- MFR # PC 745
- Zoro # G1461098
- UPC # 040074023437
- Country of Origin United States
- Category Duct Tapes
Dimensions
Duct Tape Width | 48 mm |
Duct Tape Length | 35 yd |
Diameter | 6.143 |
Length | 6.143IN |
Width | 6.143IN |
Size | 48mm x 35yd |
Height | 1.89IN |
Core Size | 3" |
Imperial Tape Length | 35 yd |
Metric Tape Length | 32 m |
Imperial Tape Width | 1 7/8 in |
Metric Tape Width | 48 mm |
Description
Tape Thickness 17 mil, Tape Brand T-Rex, Common Industry Construction, Warehouse, Indoor and Outdoor, Imperial Tape Length 35 yd, Imperial Tape Width 1 7/8 in, Maximum Tape Performance Temperature 200 Degrees F, Minimum Tape Performance Temperature 30 Degrees F, Continuous Roll, Series PC 745, Tape Backing Material Polyethylene Coated Cloth, Tape Adhesive Material Rubber, Tape Sub-Type General Purpose Duct Tape, Duct & Repair Tape, Adhesion to Steel 100 oz/in, Metric Tape Length 32 m
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.