Shop All Cloth Tapes
T-Rex
Premium Cloth Tape, Black, 72mmX35Yd
Mfr # PC 745
Zoro # G2956112
Sold in multiples of 16 for $267.04
$267.04
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Performance Temp. 32 Degrees to 200 Degrees F
- Material Waterproof polyethylene film with a cloth carrier
- Tensile Strength 52 lb./in.
- Adhesion Strength 100 oz./in.
- Width 5.86IN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand T-Rex
- MFR # PC 745
- Zoro # G2956112
- Country of Origin United States
- Category Cloth Tapes
Dimensions
Width | 5.86IN |
Length | 5.86IN |
Core Size | 3" |
Height | 2.835IN |
Size | 72mm x 35yd |
Details
Performance Temp. | 32 Degrees to 200 Degrees F |
Material | Waterproof polyethylene film with a cloth carrier |
Tensile Strength | 52 lb./in. |
Adhesion Strength | 100 oz./in. |
Thickness | 17 mil |
Features | All-Weather Performance; Superior Holding Power; Made using Polybonded CO-EX Technology |
Color | Black |
Weight | 2.101LB |
Temperature Range | 32 F - 200 F |
Adhesive | Natural rubber adhesive |
Adhesion to Stainless Steel | 100 oz/in width |
Tensile (Breaking Strength) | 50 lbs/in width |
Elongation | 10% |
Description
Premium Cloth Tape,Black,72mmX35Yd
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANTI-SEIZE TECHNOLOGY Thread Sealant Tape, 3/4 In. W, 520 In. L (46250)
- GORILLA GLUE Superglue 15Gm (7805009)
- 3M 3M 4905 VHB Tape 0.75" x 0.75", Clear, 20 mil, 5PK (4905)
- NASHUA Duct Tape, 72mm x 55m, 11 mil, Green (398)
- T-REX Premium Cloth Tape, 17 mil, 30 yd L (PC 745 MSL-48mm x 30 yds)
- T-REX Premium Cloth Tape, Neon Org, 48mmX35Yd (PC 745)
- 3M Cloth Tape, 3/4 In x 5 yd, 5.6 mil, Brown (5451)
- 3M Foil/Glass Cloth Tape, 1.89" x 36 yd. (363)
- TAPECASE Fiberglass Tape, 3 In x 36 yd, 5 mil, Tan (15D450)
- PROTAPES Cable Path Cloth Tape, 4x30 yd., Yellow (CABLE PATH)
- 3M Cloth Tape, 1/2 In x 36 yd, 5.6 mil, Brown (1/2-36-5451)
- T-Rex Cloth Tapes