Shop All Duct Tapes
T-Rex
Duct Tape, 3in Core, 1.88 x 30 yds, White
Mfr # 241534
Zoro # G7570817
$20.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Polyethylene-Coated Cloth
- Tensile Strength 33 lb/in
- Color White
- Finish Matte
- Size 1.88" x 30 yds
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand T-Rex
- MFR # 241534
- Zoro # G7570817
- UPC # 40074024755
- Country of Origin United States
- Category Duct Tapes
Dimensions
Size | 1.88" x 30 yds |
Width | 1.88" |
Length | 30 yds |
Details
Material | Polyethylene-Coated Cloth |
Tensile Strength | 33 lb/in |
Color | White |
Finish | Matte |
Thickness | 17 mil |
Weight | 1.401 lbs |
Description
T-REX® Duct Tape, 3" Core, 1.88" x 30 yds, White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPECASE Fiberglass Tape, 1-1/2 x 36 yd, 7 mil, Tan (15D386)
- SCHOOL SMART GLUE STICK 0.43IN DIAM X 4IN LONG ALL TEMP 20 PK (DT-20SS)
- DOW Flowable Sealant, 3 oz, Tube, Clear, Silicone Elastomer Base (4102963)
- PIG PIG Wet Surfaces Epoxy Putty 6 each/box 7" L, 6PK (PTY259)
- T-REX 1.88 In. x 10 Yd. Duct Tape, Gray (242969)
- T-REX Ducttape Trxbrtfrce 25Yd (242703)
- T-REX Waterproof Tape, 3in Core, 2in x 5 ft, Black (285988)
- T-REX 1In. x 10 Yd. Duct Tape, Gray (241330)
- TAPE LOGIC Tape Logic® Gaffers Tape, 11.0 Mil, 2" x 60 yds., Olive Green, 24/Case (T98718OG)
- NASHUA Olive Drab Duct Tape, 48mm x 55m, 13 mil (357)
- FASTCAP Speed Tape 2-Inch By 50-Foot Roll Of Peel And Stick Glue Line For Wide Edging #S-Tape (STAPE2X50)
- T-Rex Duct Tapes