Shop All Double Sided Foam Tapes
T-Rex
Double Sided Super Glue Tape
Mfr # DUC286853
Zoro # G704851233
original price:
$11.15
5% off
new price: $10.59
/ea
$10.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Width 0.75"
- Tape Length 15 ft
- Tape Color White
- Material Acrylic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand T-Rex
- MFR # DUC286853
- Zoro # G704851233
- UPC # 753531362399
- Country of Origin United States
- Category Double Sided Foam Tapes
Dimensions
Tape Width | 0.75" |
Tape Length | 15 ft |
Details
Item | Double Sided Super Glue Tape |
Tape Color | White |
Material | Acrylic |
Description
T-Rex Double-Sided Super Glue Tape features high-tack acrylic adhesive that sticks on contact for fast fixes. It is a great alternative to glue for mounting and automotive solutions and repairs that require two surfaces to be adhered to each other or craft projects. This double-sided, super-sticky tape provides aggressive adhesion on a variety of surfaces, including ceramic, concrete, glass, fabric, metal, plastic, tile, wood and more. It does not stick to skin like traditional super glue and can be torn by hand for easy use. Clear, acrylic adhesive is also discreet in applications and repairs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAP 4PK DK Wood Blend Stick (7079804102)
- LOCTITE Wood Glue, Tan, 1 qt (1451588)
- TITEBOND Sealant, 10.1 oz, Cartridge, Clear, Silicone Base (2611)
- GOO GONE Adhesive Remover, Spray Gel, 24 oz, PK 4 (WMN2180ACT)
- INTERTAPE Double Sided Tape, Gray, 36 yd (SGAFT)
- BSC PREFERRED 1/2'' x 36 yds. 1/16'' White Tape Logic Double Sided Foam Tape, 2PK (T9531162PK)
- BERTECH Double Sided Polyimide Tape, 1 Mil Thick, 8 In. Wide x 36 Yards Long, Amber (PPTDE-8)
- 3M 3M 4930 VHB Tape 2" x 5yd, White, 25 mil (4930)
- SCOTCH Double Sided 1/2 in. W X 450 in. L Double Sided Tape Clear (CLIP-137)
- 3M 3M 4905 VHB Tape 6" x 5yd, Clear, 20 mil (4905)
- 3M 3M 4910 VHB Tape 0.5" circle, Clear, 40 mil, 250PK (4910)
- T-Rex Foam Tape