Shop All Boat Motors & Parts
T-H Marine Supplies
T-H Marine Z-Lock™ 4" Set Back Manual Single Adjust Jack Plate
Mfr # JPZ-4-DP
Zoro # G406602362
product price: $470.99
/ea
Free Shipping & Returns
$470.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand T-H Marine Supplies
- MFR # JPZ-4-DP
- Zoro # G406602362
- UPC # 733572084252
- Country of Origin United States
- Category Boat Motors & Parts
Description
Z-LockTM 4" Set Back Manual Single Adjust Jack Plate
Z-Lock Jack Plate Revolutionary Design Adds Strength and Stability. The excellence of T-H Marine's HI-JACKERTM jack plate series continues with the Z-Lock Manual Jack Plate design upgrade.
Features:
- Z-LockTM Jack Plate Design Eliminates Side Slippage
- Matching slotted extrusions LOCK side plates in place
- Strong Aircraft Grade Aluminum
- Full 1⁄2” Material For Strength
- Handles All V6 and V8 Outboards up to 300 hp
- Easy to Adjust From Top of Jack
- Available in 4", 6", 8", 10" and 12" setbacks
- 5" of Vertical Adjustment
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN Differential Pinion Bearing, 31594 (31594)
- BERKIBLE Single, 1 Gallon Jug, DOT 3 (B1402)
- SEA-DOG Stainless Steel Short Side Door Hinge - Stamped Packaged (201510-1)
- MAG 1 2.5 gal Gear Oil Container Brown (MAG00832)
- T-H MARINE SUPPLIES T-H Marine Troll-Tamer™ f/Minn Kota Fortrex Trolling Motor Stabi (RMC-105FMK-DP)
- T-H MARINE SUPPLIES T-H Marine G-Force ELIMINATOR Trolling Motor Black Prop Nut f/Minn Kot (GFEL-MK-BK-DP)
- T-H MARINE SUPPLIES ATLASHydraulic Gauge Kit f/6", 10", 12"-14" ATLASJack Plates-SS Bezel (FAGK-2SS-DP)
- T-H MARINE SUPPLIES T-H Marine Troll-Tamer™ f/MotorGuide Trolling Motor Stabilizer L (RMC-101MG-DP)
- T-H MARINE SUPPLIES T-H Marine ATLAS™ 4" Set Back Hydraulic Jack Plate - Gloss Black (AHJ-4V-B-DP)
- T-H MARINE SUPPLIES T-H Marine 10" Hole Shot Plate f/Z-Lock™ Jack Plate (JPZHSP-10)
- SEA CATCH TR3 w/Safety Pin - 1/4" Shackle (TR3)
- T-H Marine Supplies Boat Motors & Parts