T-H Marine OXYGENATOR™ Livewell Oxygen Generator
Mfr # O2-BK3-DP
Zoro # G902942245
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand T-H Marine Supplies
- MFR # O2-BK3-DP
- Zoro # G902942245
- UPC # 853183000042
- Country of Origin United States
- Category Marine Pumps & Plumbing
Description
OXYGENATORTM Livewell Oxygen Generator
Pro Live Well Flush Mount
The OXYGENATORTM Pro Live Well Flush Mount is a livewell oxygen generator that will retrofit most boat live wells from 10 to 20 gallons and operates off the existing boat battery.
The OXYGENATORTM manufactures 100% pure oxygen by splitting the hydrogen molecule from the oxygen molecule in water. This creates a super saturated oxygen environment, even in the warmest water.Independent testing shows increasing oxygen in livewell improves fish survival by over 35%.
Pro Live Well Flush Mount Details:
Injects 100% pure oxygen into livewell or baitwell Increases fish survival over 35% Power requirement: 12V DC drawing less than 1amp No switch required - automatically activated when live well fills with water Easy installation instructions Silent running Emitter size 3.375 inches in diameter Rated capacity 10-20 gallons 3 year warranty Includes: Installation instructions.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEROSTART Engine Heater - 1000W 240V, 3/4in. Npt Detroit Diesel, Ford, International (8600996)
- CURT Replacment Marine Jack Handle (28913)
- PROJE PREMIUM CAR CARE Heavy Duty Wheel & Tire Cleaner 16oz - Breaks Down Tough Built on Dirt (10007)
- ESTI WAREHOUSE Tire-Mounting and Rubber Lubricant (491)
- T-H MARINE SUPPLIES TH-Marine Push-In Drain Plug for 1-1/2" Thru-Hull Drains (PP-150-DP)
- T-H MARINE SUPPLIES T-H Marine Flow-Max™ Ball Scupper - Clear (FMS-1-0-DP)
- T-H MARINE SUPPLIES T-H Marine Straight Barbed All-Purpose Drain - White (APD-2-DP)
- T-H MARINE SUPPLIES Double Barb Inline Scupper Check Valve - 1-1/8" - Black (ILS-1200-DP)
- T-H MARINE SUPPLIES T-H Marine Scupper Flapper Repair Kit (FSRK-3-DP)
- T-H MARINE SUPPLIES 12 in. Overflow Drain Tube with Threaded Boot & Glued Screen (T-564981)
- WHALE MARINE Whale In-Line Non-Return Valve (LV1219)
- T-H Marine Supplies Marine Pumps & Plumbing