Shop All Internal Hard Drives
Systor
Systor 1:5 SATA 2.5" & 3.5" Dual Port/Hot Swap Hard Disk Drive / Solid State Drive (HDD/SSD) Duplicator/Sanitizer - High Speed (150MB/sec)
Mfr # SYS205HS-DP
Zoro # G603742113
Free Shipping & Returns
$1,374.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Systor
- MFR # SYS205HS-DP
- Zoro # G603742113
- UPC # 662712133430
- Country of Origin China
- Category Internal Hard Drives
Description
The Systor High Speed 1 to 5 Hard Drive / Solid State Drive (HDD/SSD) Duplicator/Sanitizer - Hot-Swappable Dual Port. Fits both 2.5" & 3.5" Hard Disk Drive without using an adapter. Tower duplicator easily copies any type of file on your SATA hard disk drive with quick and complete accuracy. Regardless of whether the disk drive environment is in Unix, Linux, Windows, or Macintosh platforms, the copy tower will accurately clone your hard disk at a stable and steady rate. Accurate disk reproduction is provided for all formats, such as FAT 16/32 or NTFS formatted. A new feature to the hard drive duplicator is the 3D LED status lights. This allows the user to keep track of their drives without having to be right in front of the workstation. The stylish all-black door has built in vents for optimal cooling and air flow to keep your drives running at their best. To further enhance the cooling, included is a rear outtake fan on each drive. Complete standalone duplicator, NO software or computer required, Built for continuous burning, NO cool down time required.Warranty:1 Year Parts, 3 Years Labor Warranty
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANTONA Battery 3 Volt Lithium (CR) Dantona 5 Pack Lithium Batteries (VAL-1616-5)
- DETEX Stand Alone Surface Mount Alarm, (1) MS-1039S, Exit Alarm, Gray (EAX-500SK1 GRAY)
- AIPHONE Door Station, 7-11/16 (AX-DV)
- UNIVIEW 8MP Starlight WDR Vari-Focal Lens IR Bullet Network Camera (IPC2328SB-DZK-I0)
- KIOXIA Pm7-R Series - Ssd - Enterprise, Read Intensive - (KPM7XRUG7T68)
- TRANSCEND INFORMATION 1Tb Slim Storejet2.5Inch M3G, Portable Hdd (TS1TSJ25M3G)
- SAMSUNG SSD Samsung Pm9A3 Mzql21T9Hcjr - Ssd - 1.92 Tb - U.2 Pcie 4.0 X4 Nvme (MZQL21T9HC)
- KINGSTON BRASS 256G SSD Kc600 Sata3 2.5 (SKC600/256G)
- CRUCIAL Crucial 32GB 2 x 16 GB DDR4, CT2K16G4SFD824A (CT2K16G4SFD824A)
- SANOXY USB 3.0 to 2.5in. SATA Cable HDD SSD Hard Drive Adapter Cable for Windows 10 MacOS (SANOXY-CABLE26)
- HPE STORAGE Msa 1.8Tb Sas 10K Sff M2 H (R0Q56A)
- Systor Internal Hard Drives