Shop All Epoxy & Structural Adhesives
System Three Resins
Quick Cure 5 Epoxy Adhesive, 1/2 Pint Kit
Mfr # 1000K10
Zoro # G112221994
product price: $22.55
/ea
$22.55
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
- Brand System Three Resins
- MFR # 1000K10
- Zoro # G112221994
- UPC # 646697905015
- Country of Origin United States
- Category Epoxy & Structural Adhesives
Description
Quick Cure 5 is a standard quick-setting 5 min epoxy system. Mix at a 1:1 by volume ratio. Our clear epoxy is ideal for all small jobs requiring a strong bond and rapid cure. Highly water resistant, this wood epoxy is quite thick, but can easily be measured by squeezing equal-sized lumps from the convenient application bottles. Use Quick Cure for installing bungs, repairing missed staple holes prior to fiber glassing, tack welding wood, and for those other glue jobs that require a fast cure. Do not use below the waterline unless protected by an over coating like Silver Tip Laminating Resin, STR General Purpose Epoxy, Clear Coat, etc.
Restrictions
- Hazardous material
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
- BLUE MONSTER Blue Pvc Cement 1/4Pt (76030)
- SUREBONDER Glue Gun, 8 1/2 in L, 120V, 100 W, 2.5 lb/hr (PRO2-100)
- VIBRA-TITE Threadlocker, VIBRA-TITE 146, Red, High Strength, Liquid, 1L Bottle (14600)
- 3M Double Coated Adhesive Transfer Tape, 5yd (3M 9490LE)
- SYSTEM THREE RESINS SculpWood Putty Epoxy Filler, 8oz Kit (1600K10)
- DEVCON 2 Ton Epoxy Clear (1:1) 400 ml (14355)
- PC PRODUCTS Protective Coating 160114 1 Lb PC-11 Epoxy Paste in White (160114)
- PC-PLUMBING Glue, Clear, 4 oz (025598)
- 3M Hot Melt Adhesive, DP100FR Series, Clear, Dual-Cartridge, 1:01 Mix Ratio, 15 min Functional Cure (100FR)
- ITW BRANDS Devcon® 5 Minute® Fast Drying Epoxy (S-208), 20845, 25ml Syringe (20845)
- USA INDUSTRIALS Sikadur 32 Series, Black/Brown/Off-white, 8.5 oz, Cartridge (SIKA-91109)
- System Three Resins Epoxy & Structural Adhesives