Shop All Fire Alarm System Components and Accessories
System Sensor
Wall Red Lens, Lens, Red
Mfr # LENS-R2
Zoro # G9913447
$13.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Glass
- For Use With L-Series Strobe Device
- Finish Red
- Mounting Wall
- Depth (In.) 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand System Sensor
- MFR # LENS-R2
- Zoro # G9913447
- UPC # 783863048913
- Country of Origin United States
- Category Fire Alarm System Components and Accessories
Dimensions
Depth (In.) | 1 in |
Length (In.) | 1 in |
Height (In.) | 1 in |
Width (In.) | 1 in |
Tube Length (Ft.) | 1 ft |
Details
Item | Wall Red Lens |
Type | Glass |
For Use With | L-Series Strobe Device |
Finish | Red |
Mounting | Wall |
Includes | Lens |
Standards | CSFM, FM, UL Listed |
Standby Current (uA) | 0 uA |
Standby State (mA) | 0 mA |
Ambient Temp. Limits (F) | 32 Degrees to 120 Degrees F |
Voltage | 12/24V DC |
Humidity Range (% RH) | 10 to 93% RH |
Application | Indoor |
Description
Wall Red Lens, Glass, Finish Red, Wall Mounting, Standby Current (uA) 0 uA, Depth (In.) 1 in, Height (In.) 1 in, Length (In.) 1 in, Tube Length (Ft.) 1 ft, Width (In.) 1 in, Ambient Temp. Limits (F) 32 Degrees to 120 Degrees F, Humidity Range ( Percent RH) 10 to 93 Percent RH, Standby State (mA) 0 mA, Voltage 12/24V DC, Standards CSFM, FM, UL Listed, Includes Lens, For Use With L-Series Strobe Device
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Leading-Edge Self Retracting Lifeline, 8 ft., Black (10192039)
- MECHANIX WEAR Hi-Vis Cut Resistant Impact Gloves, A5 Cut Level, Uncoated, M, 1 PR (SMP-C91-009)
- 3M PROTECTA FIRST; Vest-Style Harness, Blue (AB17550)
- CONDOR OUTDOOR PRODUCTS FLASHLIGHT POUCH, OLIVE DRAB (MA48-001)
- SYSTEM SENSOR Photoelectric Power Board (D4P120)
- SYSTEM SENSOR Smoke Alarm, 12/24 VDC, 2-Wire, Therm Sen (2WTA-B)
- SYSTEM SENSOR Sampling Tube, 10 Ft. (DST10)
- SYSTEM SENSOR End Cap For Sampling Tube (P48-21-00)
- SYSTEM SENSOR Sampling Tube, Smoke Detector (DST5)
- SYSTEM SENSOR Multi Signaling Unit, Signaling Dvce, 30mA (RTS2)
- EDWARDS SIGNALING Door Holder Assembly, 5-1/4 to 7-1/2 In. (1500-7)
- System Sensor Fire Alarm System Components and Accessories