Shop All Notification & Audible Devices
System Sensor
Strobe Light, Smoke Detector, 55mA
Mfr # AOS
Zoro # G4721771
original price:
$159.76
66% off
new price: $53.19
/ea
$53.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Smoke Detector
- Standards FM, UL
- Alarm Current 55mA
- For Use With Mfr. No. RTS2
- Flash (Candela) 1 cd
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand System Sensor
- MFR # AOS
- Zoro # G4721771
- UPC # 783863037634
- Country of Origin Mexico
- Category Notification & Audible Devices
Details
Item | Strobe Light |
Type | Smoke Detector |
Standards | FM, UL |
Alarm Current | 55mA |
For Use With | Mfr. No. RTS2 |
Flash (Candela) | 1 cd |
Ambient Temp. Limits (F) | 14 Degrees to 140 Degrees F |
Number Required | 1 |
Standby State (mA) | 3.0 mA |
Description
Strobe Light, Smoke Detector, Alarm Current 55mA, Flash (Candela) 1 cd, Ambient Temp. Limits (F) 14 Degrees to 140 Degrees F, Number Required 1, Standby State (mA) 3.0 mA, Standards FM, UL, For Use With Mfr. No. RTS2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HY-KO Hy-ko EE-3 10 in. X 12 in. Vinyl Glow In The Dark Exit Sign - Pack of 10 (EE-3)
- ZORO SELECT Splash Shield Starter Kit (4540SCM)
- JACKSON SAFETY Maxview Faceshield (14214)
- ACCUFORM Caution Sign, 20" Height, 12" Width, Plastic, Rectangle, English (PFE301)
- SYSTEM SENSOR Horn Speaker Systems Depot Outdoor Red (SPRK)
- SYSTEM SENSOR Speaker Strobe, Speaker Strobe, White (SPSWL)
- SYSTEM SENSOR SPECTRALERT WEATHERPROOF RED HORN/STROBE 12/24V FIRE ALARM (P4RKA)
- SYSTEM SENSOR Mini Horn, White (MHW)
- SYSTEM SENSOR Speaker Strobe, Speaker Strobe, Red (SPSCRL)
- SYSTEM SENSOR Chime Strobe, Unmarked, White (CHSWL)
- EATON Speaker, White, Indoor, 85dB, 2W, 24VDC (ELSPKW)
- System Sensor Notification & Audible Devices