Shop All Notification & Audible Devices
System Sensor
Speaker Strobe, Speaker Strobe, White
Mfr # SPSWL
Zoro # G9913456
product price: $87.59
/ea
Free Shipping & Returns
$87.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Speaker Strobe
- Finish White
- Standards CSFM, FM, UL Listed
- Mounting Wall
- Voltage 12/24V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand System Sensor
- MFR # SPSWL
- Zoro # G9913456
- UPC # 783863048333
- Country of Origin Mexico
- Category Notification & Audible Devices
Dimensions
Tube Length (Ft.) | 1 ft |
Depth | 2.3" |
Width | 5" |
Details
Item | Speaker Strobe |
Type | Speaker Strobe |
Finish | White |
Standards | CSFM, FM, UL Listed |
Mounting | Wall |
Voltage | 12/24V DC |
Ambient Temp. Limits (F) | 32 Degrees to 120 Degrees F |
Includes | Mounting Plate |
Humidity Range (% RH) | 10 to 93% RH |
Flash (Candela) | 15/185 cd |
Peak Output (dBA) | 86 dBA |
Standby State (mA) | 0 mA |
For Use With | Fire Alarm Panel |
Alarm State (mA) | 43 to 257 mA |
Standby Current (uA) | 0 uA |
Application | Signaling, Indoor, Evacuation, Fire |
Description
Speaker Strobe, Speaker Strobe, Finish White, Wall Mounting, Peak Output (dBA) 86 dBA, Flash (Candela) 15/185 cd, Standby Current (uA) 0 uA, Depth (In.) 2 1/2 in, Height (In.) 6 1/2 in, Length (In.) 6 1/2 in, Tube Length (Ft.) 1 ft, Width (In.) 5 in, Ambient Temp. Limits (F) 32 Degrees to 120 Degrees F, Alarm State (mA) 43 to 257 mA, Humidity Range ( Percent RH) 10 to 93 Percent RH, Standby State (mA) 0 mA, Voltage 12/24V DC, Standards CSFM, FM, UL Listed, Includes Mounting Plate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPACTO PROTECTIVE PRODUCTS Impacto TURBOTOE Steel Toe Cap Overshoe XS 4-7, Flexible & Pliable PVC, Antislip Sole, Waterproof (TTUXS)
- STEINER Cotton Jacket, Flame Resist, 30", Black, 2XL (1080MB-2X)
- ULTRATECH Spill Tray, Yellow, Spill Cap. 14 gal. (2352)
- CONDOR Cut Resistant Coated Gloves, A3 Cut Level, Nitrile, XL, 1 PR (48UR05)
- SYSTEM SENSOR Mini Horn, White (MHW)
- SYSTEM SENSOR Chime Strobe, Unmarked, White (CHSCWL)
- SYSTEM SENSOR Compact Horn, Marked Fire, White (HGWL)
- SYSTEM SENSOR Speaker Strobe, Speaker Strobe, Red (SPSCRL)
- SYSTEM SENSOR Strobe Light, Smoke Detector, 55mA (AOS)
- SYSTEM SENSOR Horn Strobe, Marked Fire, Wall or Ceiling (P4RL)
- EDWARDS SIGNALING Fire Bell, Red, 10 In., 20 to 24V (439D-10AW-R)
- System Sensor Fire Protection