Shop All Notification & Audible Devices
System Sensor
Speaker Strobe, Speaker Strobe, White
Mfr # SPSCWL
Zoro # G9913158
product price: $84.65
/ea
Free Shipping & Returns
$84.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Speaker Strobe
- Finish White
- Standards CSFM, FM, UL Listed
- Mounting Ceiling
- Voltage 12/24V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand System Sensor
- MFR # SPSCWL
- Zoro # G9913158
- UPC # 783863048357
- Country of Origin Mexico
- Category Notification & Audible Devices
Dimensions
Tube Length (Ft.) | 1 ft |
Depth | 4.5" |
Details
Item | Speaker Strobe |
Type | Speaker Strobe |
Finish | White |
Standards | CSFM, FM, UL Listed |
Mounting | Ceiling |
Voltage | 12/24V DC |
Alarm State (mA) | 41 to 264 mA |
Flash (Candela) | 15/177 cd |
Includes | Mounting Plate |
Standby State (mA) | 0 mA |
Humidity Range (% RH) | 10 to 93% RH |
Ambient Temp. Limits (F) | 32 Degrees to 120 Degrees F |
For Use With | Fire Alarm Panel |
Peak Output (dBA) | 86 dBA |
Standby Current (uA) | 0 uA |
Application | Fire, Indoor, Alarm, Evacuation |
Description
Speaker Strobe, Speaker Strobe, Finish White, Ceiling Mounting, Peak Output (dBA) 86 dBA, Flash (Candela) 15/177 cd, Standby Current (uA) 0 uA, Depth (In.) 2 1/2 in, Height (In.) 6 13/16 in, Length (In.) 6 13/16 in, Tube Length (Ft.) 1 ft, Width (In.) 6 7/8 in, Ambient Temp. Limits (F) 32 Degrees to 120 Degrees F, Alarm State (mA) 41 to 264 mA, Humidity Range ( Percent RH) 10 to 93 Percent RH, Standby State (mA) 0 mA, Voltage 12/24V DC, Standards CSFM, FM, UL Listed, Includes Mounting Plate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Knit Gloves, Finished, Size L (48-73-7012)
- MSA SAFETY Leading-Edge Self Retracting Lifeline, 8 ft., Stainless Steel (63162-00A)
- POLYCO Rain Jacket, Yellow, L (50524)
- REVCO Revco Bx9-19S-Rb Bsx Royal Blue Fr Cotton Sleeves, (BX9-19S-RB)
- SYSTEM SENSOR Speaker, Speaker Strobe, White (SPCWL)
- SYSTEM SENSOR Compact Horn, Marked Fire, White (HGWL)
- SYSTEM SENSOR Mini Horn, Red (MHR)
- SYSTEM SENSOR Chime Strobe, Unmarked, Red (CHSRL)
- SYSTEM SENSOR Speaker Strobe, Marked Fire, White (SPWL)
- SYSTEM SENSOR Horn Strobe, Marked Fire, Wall or Ceiling (P4RL)
- EDWARDS SIGNALING 15-75 candela horn strobe wall mnt (2452THS-15/75-R)
- System Sensor Notification & Audible Devices