Shop All Carbon Monoxide and Smoke Detectors
System Sensor
Smoke Detector Base
Mfr # B114LPBT
Zoro # G0631185
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 1.1 in
- Height 1.1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand System Sensor
- MFR # B114LPBT
- Zoro # G0631185
- Country of Origin Mexico
- Category Carbon Monoxide and Smoke Detectors
Dimensions
Overall Height | 1.1 in |
Height | 1.1" |
Details
Item | Smoke Detector Base |
Description
Smoke Detector Base
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA SHOWA Best Fuzzy Duck 962 Yellow Fully PVC Coated Gloves, 12PK (962M-09)
- ZORO SELECT Anti-Slip Tread, Blk/Ylw, 6inx2ft, PK24, GRAN5057 (GRAN5057)
- PYRAMEX Safety Glasses, Gray Scratch-Resistant (S3220S)
- LANDAU Warmup Jacket, L, Navy, 31-1/2 In. L (7551BNP LARGE)
- SYSTEM SENSOR Duct Smoke Detector, 14-1/4" L, 2-1/4" D (DUCTSD)
- SYSTEM SENSOR Detector Base, 6"Flgd, 2Wire (B210LP)
- SYSTEM SENSOR Photoelectric Smoke Detector (4WTA-B)
- SYSTEM SENSOR Two Wire Duct Detector (D2)
- SYSTEM SENSOR Heat Detector (5601P)
- SYSTEM SENSOR Duct Smoke Detector, Photoelectric, Universal, Air Velocity (FPM) 100 to 4000, 2 1/2 in Depth (D4120)
- KIDDE Carbon Monoxide Alarm, Electrochemical Sensor, 85 dB @ 10 ft Audible Alert, 120V AC, 9V (KN-COPP-3)
- System Sensor Carbon Monoxide and Smoke Detectors