Shop All Carbon Monoxide and Smoke Detectors
System Sensor
Smoke Detector
Mfr # 4WTR-B
Zoro # G0631149
product price: $85.35
/ea
Free Shipping & Returns
$85.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 2 in
- Height 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand System Sensor
- MFR # 4WTR-B
- Zoro # G0631149
- Country of Origin Mexico
- Category Carbon Monoxide and Smoke Detectors
Dimensions
Overall Height | 2 in |
Height | 2" |
Details
Item | Smoke Detector |
Description
Smoke Detector
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Warning Forklift Traffic When You See The Blue Spot (WF09TW)
- WEST CHESTER PROTECTIVE GEAR Disposable Coveralls, 4Xl, 25 PK, White, Polypropylene, Zipper (3502/XXXXL)
- NAPCO Smoke Detector, 5" Depth (FW2-H)
- MCR SAFETY MCR Safety 2235R Chemical Splash Safety Goggles, Indirect Vent, Rubber Strap, Clear AF Lens (2235R)
- SYSTEM SENSOR Detector Base, 6"Flgd, 2Wire (B210LP)
- SYSTEM SENSOR Water Flow Detector, Nema4, 3" (WFD30N)
- SYSTEM SENSOR Sensor Head (2D51)
- SYSTEM SENSOR Duct Smoke Detector, Photoelectric, Universal, Air Velocity (FPM) 100 to 4000, 2 1/2 in Depth (D4120)
- SYSTEM SENSOR Heat Detector (5601P)
- SYSTEM SENSOR Carbon Monoxide Detector, Signal Device (5CGZ7)
- BRK With Voice Hard-Wired w/Battery Back-Up Photoelectric Smoke and Carbon Monoxide Detector, 6PK (1046780)
- System Sensor Carbon Monoxide and Smoke Detectors