Shop All Carbon Monoxide and Smoke Detectors
System Sensor
Smoke Detector
Mfr # 2151T
Zoro # G0631097
product price: $73.15
/ea
$73.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 2 in
- Height 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand System Sensor
- MFR # 2151T
- Zoro # G0631097
- Country of Origin Mexico
- Category Carbon Monoxide and Smoke Detectors
Dimensions
Overall Height | 2 in |
Height | 2" |
Details
Item | Smoke Detector |
Description
Smoke Detector
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR VF, Coated Gloves, Nylon, S, 60WF87, PR (60WF79)
- CONDOR Spill Kit, Bucket, Chemical, Hazmat, 9.1gal. (436M96)
- GROTE LIGHTING MIRROR-6 CONVEX-SS-MIRROR ONLY (12053)
- AVENGER SAFETY FOOTWEAR Size 11 FLIGHT SLIP-ON AT, MENS PR (A7001-11W)
- SYSTEM SENSOR Water Flow Detector, Nema4, 3" (WFD30N)
- SYSTEM SENSOR Duct Smoke Detector, Photoelectric, Universal, Air Velocity (FPM) 100 to 4000, 2 1/2 in Depth (D4120)
- SYSTEM SENSOR Duct Smoke Detector, 14-1/4" L, 2-1/4" D (DUCTSD)
- SYSTEM SENSOR Sensor Head (2D51)
- SYSTEM SENSOR Two Wire Duct Detector (D2)
- SYSTEM SENSOR Carbon Monoxide Detector, Signal Device (5CGZ7)
- FIRST ALERT Wireless Interconnect Battery-Powered Photoelectric Smoke Detector (1046772)
- System Sensor Carbon Monoxide and Smoke Detectors