Shop All Fire Alarm System Components and Accessories
System Sensor
Sampling Tube, Length 18 In
Mfr # DST1.5
Zoro # G3372232
product price: $13.55
/ea
$13.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Smoke Detector
- For Use With D4120W, D4S, Mfr. No. D4120
- Finish Metal
- Mounting Connects to Smoke Detector
- Depth (In.) 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand System Sensor
- MFR # DST1.5
- Zoro # G3372232
- UPC # 783863035074
- Country of Origin Mexico
- Category Fire Alarm System Components and Accessories
Dimensions
Depth (In.) | 1 in |
Length (In.) | 18 in |
Height (In.) | 1 in |
Duct Width (Ft.) | 1 a 2 ft |
Details
Item | Sampling Tube |
Type | Smoke Detector |
For Use With | D4120W, D4S, Mfr. No. D4120 |
Finish | Metal |
Mounting | Connects to Smoke Detector |
Description
Sampling Tube, Smoke Detector, Finish Metal, Connects to Smoke Detector Mounting, Depth (In.) 1 in, Height (In.) 1 in, Length (In.) 18 in, Duct Width (Ft.) 1 a 2 ft, Humidity Range ( Percent RH) -, Voltage -, Standards -, Includes -, For Use With D4120W, D4S, Mfr. No. D4120
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL MILLER Body Belt, 1 D-Rings, Size S (3NA/SBK)
- MOON AMERICAN Rocker Lug Swivel, FNHxMNPT, 2-1/2 Inx2 In (363-25220621)
- ACCUFORM Hazardous Waste Label, 6 In. W, PK25, MHZW20PSP (MHZW20PSP)
- DUPONT Coveralls, 6 PK, White, Tychem(R) 4000, Zipper (SL122TWH3X000600)
- SYSTEM SENSOR Photoelectric Sensor (D4S)
- SYSTEM SENSOR Replacement Lens Red (LENS-R)
- SYSTEM SENSOR Smoke Alarm, Hardwired, Photoelectric Sensor, Audible Alert, Volume Level 85 dB @ 10 ft (2W-B)
- SYSTEM SENSOR Pressure Switch, Spdt 10-100Supervisory (EPS40-1)
- SYSTEM SENSOR Sampling Tube, 1 Ft. (DST1)
- SYSTEM SENSOR Wall Red Lens, Lens, Red (LENS-R2)
- NAPCO Panic Button, White, For Gemini Panels (GEM-WP PANIC)
- System Sensor Fire Alarm System Components and Accessories