Shop All Fire Alarm System Components and Accessories
System Sensor
Sampling Tube, 1 Ft.
Mfr # DST1
Zoro # G804067190
product price: $10.25
/ea
$10.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Smoke Detector
- Mounting Connects to Smoke Detector
- Width (In.) 1/2 in
- Tube Length (Ft.) 1 ft
- For Use With D4120W, D4S, Mfr. No. D4120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand System Sensor
- MFR # DST1
- Zoro # G804067190
- UPC # 783863035036
- Country of Origin Mexico
- Category Fire Alarm System Components and Accessories
Dimensions
Width (In.) | 1/2 in |
Tube Length (Ft.) | 1 ft |
Duct Width (Ft.) | Up to 1 ft |
Details
Item | Sampling Tube |
Type | Smoke Detector |
Mounting | Connects to Smoke Detector |
For Use With | D4120W, D4S, Mfr. No. D4120 |
Humidity Range (% RH) | 0 to 95% RH |
Number Required | 1 |
Description
Sampling Tube, Smoke Detector, Connects to Smoke Detector Mounting, Tube Length (Ft.) 1 ft, Width (In.) 1/2 in, Duct Width (Ft.) Up to 1 ft, Humidity Range ( Percent RH) 0 to 95 Percent RH, Number Required 1, For Use With D4120W, D4S, Mfr. No. D4120
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Not An Exit Sign, English, 10" W, 7" H, Vinyl, Red (MADM419VS)
- MCR SAFETY Coated Gloves, L, Natural, Unlined, PK12 (8100A)
- NEVS Veterinary Physical Exam Checklist 2" x 3" White w/Red (VW-0090)
- PEAKWORKS PeakPro Restraint Belts - Padded Lumbar Support (V8056014)
- SYSTEM SENSOR Sampling Tube, Smoke Detector (DST3)
- SYSTEM SENSOR Sampling Tube, Smoke Detector (DST5)
- SYSTEM SENSOR Pressure Switch, Spdt 10-100Supervisory (EPS40-1)
- SYSTEM SENSOR Sampling Tube, 10 Ft. (DST10)
- SYSTEM SENSOR Multi Signaling Unit, 20 to 29VDC (RTS2-AOS)
- SYSTEM SENSOR Smoke Alarm, 12/24 VDC, 4-Wire, Therm Sen (4WT-B)
- EDWARDS SIGNALING Adapter Plate (AP-P)
- System Sensor Fire Alarm System Components and Accessories