Shop All Fire Alarm System Components and Accessories
System Sensor
Photoelectric Sensor
Mfr # D4S
Zoro # G4723801
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Smoke Detector
- Depth (In.) 2 1/2 in
- Length (In.) 7 3/4 in
- Height (In.) 5 in
- Humidity Range (% RH) 0 to 95% RH
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand System Sensor
- MFR # D4S
- Zoro # G4723801
- UPC # 783863034572
- Country of Origin Mexico
- Category Fire Alarm System Components and Accessories
Dimensions
Depth (In.) | 2 1/2 in |
Length (In.) | 7 3/4 in |
Height (In.) | 5 in |
Details
Item | Photoelectric Sensor |
Type | Smoke Detector |
Humidity Range (% RH) | 0 to 95% RH |
Air Velocity (FPM) | 100 to 4000 fpm |
For Use With | Mfr. No. D4P120, RTS2, DST Sampling Tubes |
Number Required | 1 |
Includes | Duct Smoke Detector Sensor |
Standards | FM, UL |
Ambient Temp. Limits (F) | -4 Degrees to 158 Degrees F |
Description
Photoelectric Sensor, Smoke Detector, Depth (In.) 2 1/2 in, Height (In.) 5 in, Length (In.) 7 3/4 in, Ambient Temp. Limits (F) -4 Degrees to 158 Degrees F, Air Velocity (FPM) 100 to 4000 fpm, Humidity Range ( Percent RH) 0 to 95 Percent RH, Number Required 1, Standards FM, UL, Includes Duct Smoke Detector Sensor, For Use With Mfr. No. D4P120, RTS2, DST Sampling Tubes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Heavy Knit Hat, Black, Leather Logo (60569)
- LYLE Fire Lane Sign, 18"H, 12"W, Aluminum (T1-2845-HI_12x18)
- OUTPAK WASHOUT Outpak Washout Slurry Solution, 50 Lbs (942-SS-50lb)
- MUCK BOOT CO Men's Edgewater Classic Mid (ECM000 M 100)
- SYSTEM SENSOR Sampling Tube, Smoke Detector (DST3)
- SYSTEM SENSOR Pressure Control, (2)Spdt 4-20Alarm (EPS10-2)
- SYSTEM SENSOR Sampling Tube, 10 Ft. (DST10)
- SYSTEM SENSOR Pressure Switch, Spdt 10-100Supervisory (EPS40-1)
- SYSTEM SENSOR End Cap For Sampling Tube (P48-21-00)
- SYSTEM SENSOR Replacement Lens Red (LENS-R)
- NAPCO GEMINI Transmitter, White, For Window, Door (GEM-TRANS2)
- System Sensor Fire Protection