Shop All Fire Alarm System Components and Accessories
System Sensor
Photoelectric Power Board
Mfr # D4P120
Zoro # G4720861
original price:
$168.22
8% off
new price: $153.99
/ea
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Smoke Detector
- For Use With Mfr. No. D4P120, RTS2, DST Sampling Tubes
- Depth (In.) 2 1/2 in
- Length (In.) 7 3/4 in
- Includes Power Board
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand System Sensor
- MFR # D4P120
- Zoro # G4720861
- UPC # 783863034602
- Country of Origin Mexico
- Category Fire Alarm System Components and Accessories
Dimensions
Depth (In.) | 2 1/2 in |
Length (In.) | 7 3/4 in |
Height (In.) | 5 in |
Details
Item | Photoelectric Power Board |
Type | Smoke Detector |
For Use With | Mfr. No. D4P120, RTS2, DST Sampling Tubes |
Includes | Power Board |
Standards | FM, UL |
Alarm Current | 135mA RMS @ 24V AC, 35mA RMS @ 120V AC, 65mA @ 24V DC |
Standby State (mA) | Max 21mA @24V DC/ Max 65mA RMS @24V AC/ Max 20mA RMS @120V AC |
Voltage | 24/120 |
Number Required | 1 |
Humidity Range (% RH) | 0 to 95% RH |
Alarm Aux. Contact @ 250V | 10 A |
Alarm Aux. Contact @ 30VDC | 10 A |
Air Velocity (FPM) | 100 to 4000 fpm |
Ambient Temp. Limits (F) | -4 Degrees to 158 Degrees F |
Description
Photoelectric Power Board, Smoke Detector, Alarm Current 135mA RMS @ 24V AC, 35mA RMS @ 120V AC, 65mA @ 24V DC, Depth (In.) 2 1/2 in, Height (In.) 5 in, Length (In.) 7 3/4 in, Ambient Temp. Limits (F) -4 Degrees to 158 Degrees F, Air Velocity (FPM) 100 to 4000 fpm, Alarm Aux. Contact @ 250V 10 A, Alarm Aux. Contact @ 30VDC 10 A, Humidity Range ( Percent RH) 0 to 95 Percent RH, Number Required 1, Standby State (mA) Max 21mA @24V DC/ Max 65mA RMS @24V AC/ Max 20mA RMS @120V AC, Voltage 24/120
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY LINE Floor Marking Tape, 2In W, 100 ft. L (2RY)
- NMC Caution Sign, 20" W, 14" H, English, Aluminum, Yellow, Legend Style: Blank (C1AC)
- BRADY Eye Wash Sign, 10X14", Self-Adhes., 122612 (122612)
- ANSELL Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, 2XL, 1 PR (11-735)
- SYSTEM SENSOR Photoelectric Sensor (D4S)
- SYSTEM SENSOR Weather Proof Enc For Dh100Lp (DH400OE1)
- SYSTEM SENSOR LED STROBE (SCRLED)
- SYSTEM SENSOR Sampling Tube, Smoke Detector (DST3)
- SYSTEM SENSOR Sampling Tube, Smoke Detector (DST5)
- SYSTEM SENSOR Multi Signaling Unit, Signaling Dvce, 30mA (RTS2)
- EDWARDS SIGNALING Remote Test Station, 4 Watt (SD-TRM4)
- System Sensor Fire Alarm System Components and Accessories